Buy more than* S$200* and get FREE SHIPPING

Anti-Bacterial Cool Feeling Cape Cap

4.60 (5)
Purpose
Foreign material contamination countermeasure for food factories, lunch distribution areas, food-related work.
Head Circumference (cm)
About 61
Mixing Ratio (%)
Polyester 65, cotton 35
Size
One Size Fits All
Color
White
Specification
Unisex, antibacterial, deodorizing, cool feeling, thin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 FB6920 39605185 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Wear to prevent contamination of foreign matter (hair) during work in the factory
4
From Japan
On 2016-03-24 16:07:12
Although it is a sense of coolness, it is still hot compared to normal caps. However, since it is wrapped tightly, it prevents foreign matter (hair) from falling out, so I think it is a good product.
This review is about item#39605185.
Grinder work
5
From Japan
On 2016-01-01 12:01:48
Iron powder does not enter the neck, which is very good, but due to the white color, rust adheres and it becomes a miscellaneous color. Since there are people who use it besides food related products, is it even better if there are products of more different colors?
This review is about item#39605185.
Confectionery manufacture
4
From Japan
On 2015-12-16 17:13:26
To be honest, I feel a bit shorter than looking at pictures. Because cotton is the main product, it tends to be messed up. It may be different if you iron it. Cape cap seems to be troublesome to make, so you know high. People who buy it as a single unit like me think that it is better to buy a type with as much price as possible (personal impression).
This review is about item#39605185.
Used in food factory
5
From Japan
On 2015-06-06 10:09:53
It became necessary suddenly, but the delivery was quick, the goods are also good feeling.
This review is about item#39605185.
Food factory
5
From Japan
On 2014-02-17 17:07:44
I am very satisfied with size, price etc.
This review is about item#39605185.

Related Products