Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Filter Regulator

5.00 (1)
Standard Accessories
Bowl guard
Rated Filtration (micrometer)
5
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
5 to 60
...see all>
Product Options
ADD TO CART
Connection Diameter Accessories Fluid Weight (kg) Drain reservoir capacity (cm<sup>3</sup>) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Accessories Fluid Weight (kg) Drain reservoir capacity (cm<sup>3</sup>) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1/4 No attachments - - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F2000-8-W-F1 39606682 85.99 SGD
In stock
Rc1/4 C-shaped bracket - - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F2000-8-W-BW 39606655 53.99 SGD
In stock
Rc1/8 C-shaped bracket - - -   1PC 1 F1000-6-W-BW 39606621 32.99 SGD
Shipped after 2018-07-03
Rc1/8 C-shaped bracket - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F1000-6-W-F1-BW 39606646 87.99 SGD
Shipped after 2018-07-03
Rc1/4 No attachments - - 25   1PC 1 F2000-8-W 39606664 42.99 SGD
In stock
Rc3/8 C-shapedbracket Compressedair 0.25 45   1PC 1 F3000-10-W-BW 39606691 47.99 SGD
In stock
Rc1/4 C-shaped bracket - - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F2000-8-W-F1-BW 39606673 87.99 SGD
Shipped after 2018-07-03
Rc1/8 No attachments - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F1000-6-W-F1 39606637 84.99 SGD
Shipped after 2018-07-03
Rc1/2 C-shaped bracket - - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F4000-15-W-F-BW 39606725 86.99 SGD
In stock
Rc3/8 C-shaped bracket - - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F3000-10-W-F-BW 39606707 77.99 SGD
Shipped after 2018-07-03
RC3/4 C-shaped bracket - - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F8000-20-W-BW 39606734 139.99 SGD
Shipped after 2018-07-03
RC3/4 C-shaped bracket - - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F8000-20-W-F-BW 39606743 189.99 SGD
Shipped after 2018-07-03
Rc1/2 C-shaped bracket - - 80   1PC 1 F4000-15-W-BW 39606716 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water removal of air circuit
5
From Japan
On 2017-05-20 21:54:35
It can be used with confidence by making it with a kitchen which is the company the friend works for
This review is about item#39606691.

Related Products