Buy more than* S$200* and get FREE SHIPPING

Oil Mist Filter

Standard Accessories
Bowl guard
Assured Withstand Pressure (MPa)
1.5
Operating Pressure Range (MPa)
01. to 1.0
Operating Temperature Range (deg C)
5 to 60
...see all
Product Options
ADD TO CART
Accessories Secondary Oil Concentration (mg/m3) Drain reservoir capacity (cm<sup>3</sup>) Rated Filtration (micrometer) Fluid Weight (kg) Overall Length (mm) Connection Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Secondary Oil Concentration (mg/m3) Drain reservoir capacity (cm<sup>3</sup>) Rated Filtration (micrometer) Fluid Weight (kg) Overall Length (mm) Connection Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
C-shaped bracket - 80 - - - 243 RC3/4   1PC 1 M8000-20-W-BW 39606883 319.90 SGD
Shipped after 2017-01-24
C-shaped bracket - 80 - - - 193.5 Rc1/2   1PC 1 M4000-15-W-BW 39606856 139.90 SGD
Shipped after 2017-01-19
C-shaped bracket - 45 - - - 170.5 Rc3/8   1PC 1 M3000-10-W-BW 39606822 109.90 SGD
In stock
No attachments - 45 - - - - Rc3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M3000-10-W-F1 39606831 129.90 SGD
Shipped after 2017-01-19
No attachments - 80 - - - - RC3/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8000-20-W-F1 39606892 339.90 SGD
Shipped after 2017-01-24
C-shaped bracket - 80 - - - - RC3/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8000-20-W-F1-BW 39606901 349.90 SGD
Shipped after 2017-01-24
No attachments - 80 - - - - Rc1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M4000-15-W-F1 39606865 159.90 SGD
Shipped after 2017-01-19
C-shaped bracket - 80 - - - - Rc1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M4000-15-W-F1-BW 39606874 159.90 SGD
Shipped after 2017-01-24
C-shaped bracket - 45 - - - - Rc3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M3000-10-W-F1-BW 39606847 139.90 SGD
Shipped after 2017-01-24
No attachments - 25 - - - - Rc1/4   1PC 1 M2000-8-W 39606786 94.93 SGD
In stock
No attachments - 25 - - - - Rc1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M2000-8-W-F1 39606804 129.90 SGD
Shipped after 2017-01-24
C-shaped bracket - 25 - - - - Rc1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M2000-8-W-F1-BW 39606813 159.90 SGD
Shipped after 2017-01-24
No attachments - 3 - - - - Rc1/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M1000-6-W-F1 39606761 119.90 SGD
Shipped after 2017-01-24
C-shaped bracket - 3 - - - - Rc1/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M1000-6-W-F1-BW 39606777 119.90 SGD
Shipped after 2017-01-24
C-shapedbracket 0.01orless 3 0.01(nominalvalue) Compressedair 0.096 114 Rc1/8   1PC 1 M1000-6-W-BW 39606752 84.27 SGD
In stock
C-shapedbracket 0.01orless 25 0.01(nominalvalue) Compressedair 0.25 169.5 Rc1/4   1PC 1 M2000-8-W-BW 39606795 129.90 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products