Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Precision Regulator RP1000

Pressure Gauge Connection Diameter
Rc1/4
Lower Operating Pressure (MPa)
Set pressure +0.1
Assured Withstand Pressure (MPa)
1.5
Sensitivity
Within 0.1% of full span
Maximum Working Pressure (MPa)
1
Connection Diameter
Rc1/4
...see all>
Product Options
ADD TO CART
Pressure Range (MPa) Ambient Temperature and Water Temperature (Degree c) Set Pressure Range (MPa) Repeatability Air Consumption (L/minANR) Fluid Weight (kg) Overall Length (mm) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Ambient Temperature and Water Temperature (Degree c) Set Pressure Range (MPa) Repeatability Air Consumption (L/minANR) Fluid Weight (kg) Overall Length (mm) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MAX.0.2 -5To60(nofreezing) 0.003 to 0.2 A full span of + 0.5% within 1.3orless Compressedcleanair 250 About99(setpressureOMPatime) Pressuregauge(G49D-6-[])   1PC 1 RP1000-8-02-G49P 39606987 159.99 SGD
Shipped after 2018-06-25
MAX.0.2 -5To60(nofreezing) 0.003 to 0.2 A full span of + 0.5% within 1.3orless Compressedcleanair 250 About99(setpressureOMPatime) Noattachment   1PC 1 RP1000-8-02 39606971 139.99 SGD
Shipped after 2018-06-25
MAX.0.7 -5To60(nofreezing) 0.005 to 0.7 A full span of + 0.5% within 3.4orless Compressedcleanair 250 About99(setpressureOMPatime) Pressuregauge(G49D-6-[])   1PC 1 RP1000-8-07-G49P 39607041 159.99 SGD
Shipped after 2018-06-25
MAX.0.2 (No freezing) -5 to 60 0.003 to 0.2 Within +/- 0.5% of full span 1.3 or less - - About99 (set pressure OMPa time) L-shaped bracket *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RP1000-8-02-B3 39606996 149.99 SGD
Shipped after 2018-07-02
MAX.0.4 (No freezing) -5 to 60 0.005 to 0.4 Within +/- 0.5% of full span 1.3 or less - - About99 (set pressure OMPa time) Pressure gauge (G49D-6- □)   1PC 1 RP1000-8-04-G49P 39607014 159.99 SGD
Shipped after 2018-06-25
MAX.0.7 (No freezing) -5 to 60 0.005 to 0.7 Within +/- 0.5% of full span 3.4 or less - - About99 (set pressure OMPa time) L-shaped bracket *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RP1000-8-07-B3 39607057 149.99 SGD
Shipped after 2018-07-02
MAX.0.4 (No freezing) -5 to 60 0.005 to 0.4 Within +/- 0.5% of full span 1.3 or less - - About99 (set pressure OMPa time) No attachment *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RP1000-8-04 39607005 149.99 SGD
Shipped after 2018-07-02
MAX.0.4 (No freezing) -5 to 60 0.005 to 0.4 Within +/- 0.5% of full span 1.3 or less - - About99 (set pressure OMPa time) L-shaped bracket   1PC 1 RP1000-8-04-B3 39607023 139.99 SGD
Shipped after 2018-07-02
MAX.0.7 (No freezing) -5 to 60 0.005 to 0.7 Within +/- 0.5% of full span 3.4 or less - - About99 (set pressure OMPa time) No attachment *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RP1000-8-07 39607032 139.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products