Buy more than* S$200* and get FREE SHIPPING

Compact Pressure Switch

5.00 (1)
Voltage Drop (V)
3 or less (internal)
Pipe Port Diameter
Rc1 / 8, [position] underside, [memory version Direction Vertical
Load Current (mA)
5-50,7-20
Insulation Resistance
At DC500V mega to more than 20Mohm
Lead Wire
Oil-resistant plastic cap tire cord 2 core 0.2mm (SUP> 2
Differential Movement (MPa)
0.08 below
Repeat Accuracy
+ / Over 0.02MPa below
Impact Resistance (m/s2)
294
Ambient Temperature and Water Temperature (Degree c)
5-60
Insulation Voltage
With no abnormalities at AC1000V1min between the application
Set Pressure Range (MPa)
0.1-0.6
Lamp
Light-emitting diode (ON lighting)
Fluid
Compressed air
Voltage Load (V)
DC12/24,AC100
Maximum Working Pressure (MPa)
1
Contact Arrangement
1a
Protection Structure
IP65 equivalent
Option
None
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 APS-6D-W 39607111 65.93 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of the air machine
5
From Japan
On 2016-08-11 18:38:15
A small, but was worried about, it was able to use without problems.
This review is about item#39607111.

Related Products