Buy more than* S$200* and get FREE SHIPPING

Speed Control Fitting

Lower Operating Pressure (MPa)
0.05
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Product Weight (g) Connection Diameter Tube Insertion Length (mm) Dimension G(mm) Option Fluid Piping Hexagon Opposite Side(mm) Dimensions M (mm) Control Flow Effective Cross-sectional Area (mm2) Dimensions C (mm) Free Flow Effective Cross-sectional Area (mm2) Dimensions B (mm) Controlled Flow Rate (L/min[ANR]) Dimensions E (mm) Free Flow Flow Rate (L/min [ANR]) Dimensions D (mm) Ambient Temperature (Degree C) Dimension F (mm) RPM needle Dimensions A (mm) Fluid Temperature (Degree C) Conformity Tube Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Product Weight (g) Connection Diameter Tube Insertion Length (mm) Dimension G(mm) Option Fluid Piping Hexagon Opposite Side(mm) Dimensions M (mm) Control Flow Effective Cross-sectional Area (mm2) Dimensions C (mm) Free Flow Effective Cross-sectional Area (mm2) Dimensions B (mm) Controlled Flow Rate (L/min[ANR]) Dimensions E (mm) Free Flow Flow Rate (L/min [ANR]) Dimensions D (mm) Ambient Temperature (Degree C) Dimension F (mm) RPM needle Dimensions A (mm) Fluid Temperature (Degree C) Conformity Tube Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 R1/4 - 13.8 Meter (push ring color: black) Compressedair R1/4(size) 17 R1/4 6.5 11 7 24.9 430 26.7 470 9.5 0-60(nofreezing) 12 13ormore 51.2 -5To60(nofreezing) 6   1PC 1 SC3W-8-6-I 39607206 21.99 SGD
In stock
7.9 M5 11.7 16 Meter (push ring color: black) - M3 x 0.8 (size) 8 M5x0.8 1.2(0.1) MAX:30.2,MIN:27.2 1.3(1.2) 12.4 80(6.7) 6 87(80) 9.6 0 to 60(No freezing) 7.5 10 (16) or more 3.4 -5 to 60(No freezing) 3.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-M5-3-I 39607355 15.99 SGD
Shipped after 2018-06-07
8.8 M5 12.9 17.2 Meter (push ring color: black) - M3 x 0.8 (size) 8 M5x0.8 1.2(0.1) MAX:30.2,MIN:27.2 1.3(1.2) 12.4 80(6.7) 6 87(80) 9.6 0 to 60(No freezing) 8.8 10 (16) or more 3.4 -5 to 60(No freezing) 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-M5-4-I 39607364 15.99 SGD
Shipped after 2018-06-07
9.6 M5 - 18.8 Meter (push ring color: black) - M3 x 0.8 (size) 8 M5x0.8 1.2(0.1) MAX:30.2,MIN:27.2 1.3(1.2) 12.4 80(6.7) 6 87(80) 9.6 0 to 60(No freezing) 10.8 10 (16) or more 3.4 -5 to 60(No freezing) 6   1PC 1 SC3W-M5-6-I 39607373 12.99 SGD
In stock
25 R1/8 - 1 Meter (push ring color: black) - R1 / 8 (size) - R1/8 2.8(0.2) 8 3.2(3.2) 16.2 190(13) 23.1 210(210) 7.3 0 to 60(No freezing) 9 10 (15) or more 38.4 -5 to 60(No freezing) 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-6-4-I 39607172 21.99 SGD
Shipped after 2018-06-07
78 R3/8 - 19.3 Meter (push ring color: black) - R3 / 8 (size) 19 R3/8 - 12 - 30 1000 32.2 11100 11.3 0 to 60(No freezing) 14 13 or more 60.2 -5 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-10-10-I 39607267 30.99 SGD
Shipped after 2018-06-07
81 R3/8 - 21.3 Meter (push ring color: black) - R3 / 8 (size) 19 R3/8 - 12 - 29.3 1000 35.4 1100 11.3 0 to 60(No freezing) 14 13 or more 60.2 -5 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-10-12-I 39607276 30.99 SGD
Shipped after 2018-06-07
63.7 R3/8 - 12.5 Meter (push ring color: black) - R3 / 8 (size) 19 R3/8 - 12 - 23.4 650 28.3 650 11.3 0 to 60(No freezing) 14 13 or more 52.4 -5 to 60(No freezing) 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-10-6-I 39607242 29.99 SGD
Shipped after 2018-06-07
26 R1/8 - 12.5 Meter (push ring color: black) - R1 / 8 (size) - R1/8 3.6(0.2) 8 4.0(4.0) 15.7 240(13) 24.1 270(270) 7.3 0 to 60(No freezing) 9 10 (15) or more 38.4 -5 to 60(No freezing) 6   1PC 1 SC3W-6-6-I 39607181 18.99 SGD
In stock
4.9 M3 11.7 15.5 Meter out - M3 x 0.5 (size) 7 M3x0.5 0.3(0.08) MAX:27.6,MIN:25.1 0.4(0.3) 11.4 20(5.9) 5 27(20) 7.4 0 to 60(No freezing) 7.5 10 (14) or more 2.4 -5 to 60(No freezing) 3.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-M3-3 39607303 21.99 SGD
Shipped after 2018-06-07
5.7 M3 12.9 16.6 Meter (push ring color: black) - M3 x 0.5 (size) 7 M3x0.5 0.3(0.08) MAX:27.6,MIN:25.1 0.4(0.3) 11.4 20(5.9) 5 27(20) 7.4 0 to 60(No freezing) 8.8 10 (14) or more 2.4 -5 to 60(No freezing) 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-M3-4-I 39607337 19.99 SGD
Shipped after 2018-06-07
63.7 R3/8 - 12.5 Meter out - R3 / 8 (size) 19 R3/8 - 12 - 23.4 650 28.3 5650 11.3 0 to 60(No freezing) 14 13 or more 52.4 -5 to 60(No freezing) 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-10-6 39607233 30.99 SGD
Shipped after 2018-06-07
75 R3/8 - 16.3 Meter (push ring color: black) - R3 / 8 (size) 19 R3/8 - 12 - 29.8 930 29.4 1000 11.3 0 to 60(No freezing) 14 13 or more 60.2 -5 to 60(No freezing) 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-10-8-I 39607251 30.99 SGD
Shipped after 2018-06-14
134 R1/2 - 19.3 Meter (push ring color: black) - R1 / 2 (size) 24 R1/2 22 15 22 33.8 1500 34.5 1500 13.5 0 to 60(No freezing) 16 More than 14 66.7 -5 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-15-10-I 39607285 33.99 SGD
Shipped after 2018-06-07
138 R1/2 - 21.3 Meter (push ring color: black) - R1 / 2 (size) 24 R1/2 24 15 24 33.8 1600 37.7 1600 13.5 0 to 60(No freezing) 16 More than 14 66.7 -5 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-15-12-I 39607294 33.99 SGD
Shipped after 2018-06-07
27 R1/8 - 14.5 Meter (push ring color: black) - R1 / 8 (size) - R1/8 3.6 8 4 15.4 240 25.3 270 7.3 0 to 60(No freezing) 9 10 (15) or more 38.4 -5 to 60(No freezing) 8   1PC 1 SC3W-6-8-I 39607197 19.99 SGD
In stock
54 R1/4 - 19.3 Meter (push ring color: black) - R1 / 4 (size) - R1/4 7 11 8 23.9 470 30.5 530 9.5 0 to 60(No freezing) 12 13 or more 51.2 -5 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-8-10-I 39607224 26.99 SGD
Shipped after 2018-06-07
51 R1/4 - 16.3 Meter (push ring color: black) - R1 / 4 (size) - R1/4 7 11 7.5 24.9 470 27.7 500 9.5 0 to 60(No freezing) 12 13 or more 51.2 -5 to 60(No freezing) 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-8-8-I 39607215 24.99 SGD
In stock
4.9 M3 11.7 15.5 Meter (push ring color: black) - M3 x 0.5 (size) 7 M3x0.5 0.3(0.08) MAX:27.6,MIN:25.1 0.4(0.3) 11.4 20(5.9) 5 27(20) 7.4 0 to 60(No freezing) 7.5 10 (14) or more 2.4 -5 to 60(No freezing) 3.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-M3-3-I 39607321 19.99 SGD
Shipped after 2018-06-07
ADD TO CART

Related Products