Buy more than* S$200* and get FREE SHIPPING

Pneumatic Speed Controller

Control Flow Effective Cross-sectional Area (mm2)
Standard flow rate: 3, low flow rate: 0.9
Free Flow Effective Cross-sectional Area (mm2)
4
Controlled Flow Rate (L/min[ANR])
Standard flow rate: 200, low flow rate: 60
Free Flow Flow Rate (L/min [ANR])
270
Fluid Temperature Range (Degree c)
-5 -60 (However, no freezing)
Ambient Temperature (Degree C)
0 -60 (however, no freezing)
RPM needle
1 -10 rotation (control range)
Lower Operating Pressure (MPa)
0.05
Assured Withstand Pressure (MPa)
1.5
Product Weight (g)
34
Piping
R1 / 8 (size)
Fluid
Compressed air
Dimensions M (mm)
R1/8
Dimensions C (mm)
8.7
Dimensions B (mm)
15.7
Dimensions E (mm)
14.5
Dimensions D (mm)
24.5
Dimension F (mm)
12.5
Dimensions A (mm)
When locked; 51, Adjustment: 54
Maximum Working Pressure (MPa)
1
Hexagon Opposite Side(mm)
17
Conformity Tube Outside Diameter (phi mm)
Phi6
Connection Diameter
R1/8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DSC-6-6 39607382 36.70 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products