Buy more than* S$200* and get FREE SHIPPING

Joint Quick Fitting

2014 TRUSCO Published Page
1-1246
Negative Pressure Performance (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all
Product Options
ADD TO CART
Fluid Dimensions L (mm) Minimum Hole Diameter (mm) TRUSCO Part Number Compatible Pipe Outside Diameter (phi mm) Dimension K (phi mm) Dimensions M (mm) Dimensions B (mm) Allowable Temperature (degreeC) Dimensions A (mm) Effective Sectional Area (mm2) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions L (mm) Minimum Hole Diameter (mm) TRUSCO Part Number Compatible Pipe Outside Diameter (phi mm) Dimension K (phi mm) Dimensions M (mm) Dimensions B (mm) Allowable Temperature (degreeC) Dimensions A (mm) Effective Sectional Area (mm2) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressedair 23 4 401-6858 6 13.5 R1/8 17.5 (Nofreezing)-10to60 8 10.3 12   1PC 1 GWS6-6 39607452 2.23 SGD
In stock
- 30.5 - 401-6483 - 21.4 R3/8 23 (No freezing) -10 to 60 12 40 19   1PC 1 GWS12-10 39607565 4.78 SGD
In stock
- 23.5 4 401-6891 6 15.8 R1/4 17.5 (No freezing) -10 to 60 11 10.3 14   1PC 1 GWS6-8 39607461 2.41 SGD
In stock
- 27 6 401-7102 8 15.8 R1/4 19 (No freezing) -10 to 60 11 22.4 14   1PC 1 GWS8-8 39607495 3.30 SGD
In stock
- 35.5 8 401-6564 - 21.4 R1/4 23 (No freezing) -10 to 60 11 35.5 19   1PC 1 GWS12-8 39607556 4.64 SGD
Shipped after 2017-01-24
- 22.5 6 401-6998 8 19.1 R3/8 19 (No freezing) -10 to 60 12 22.4 17   1PC 1 GWS8-10 39607504 3.58 SGD
Shipped after 2017-01-24
- 20.5 2.5 401-6661 4 11 R1/8 16 (No freezing) -10 to 60 8 4 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GWS4-6 39607425 2.19 SGD
Shipped after 2017-01-24
- 23 2.5 401-6955 6 13.5 M5x0.8 17.5 (No freezing) -10 to 60 3.4 4.4 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GWS6-M5 39607443 3.07 SGD
Shipped after 2017-01-24
- 19.5 2.5 401-6726 4 15.8 R1/4 16 (No freezing) -10 to 60 11 4 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GWS4-8 39607434 2.31 SGD
Shipped after 2017-01-24
- 29.5 - 401-6521 - 24 R1/2 23 (No freezing) -10 to 60 15 40 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GWS12-15 39607574 5.28 SGD
Shipped after 2017-01-24
- 26.5 8 401-6386 - 24 R1/2 21.5 (No freezing) -10 to 60 15 30.5 22   1PC 1 GWS10-15 39607547 4.64 SGD
Shipped after 2017-01-24
- 31 5 401-6408 - 19.1 R1/8 21.5 (No freezing) -10 to 60 8 17.5 17   1PC 1 GWS10-6 39607513 3.80 SGD
Shipped after 2017-01-24
- 21.5 2.5 401-6769 4 11 M5x0.8 16 (No freezing) -10 to 60 3.4 4 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GWS4-M5 39607416 2.92 SGD
Shipped after 2017-01-24
- 28 5 401-7064 8 15.8 R1/8 19 (No freezing) -10 to 60 8 17.5 14   1PC 1 GWS8-6 39607486 3.24 SGD
In stock
- 21.5 4 401-6807 6 19.1 R3/8 17.5 (No freezing) -10 to 60 12 10.3 17   1PC 1 GWS6-10 39607477 3.50 SGD
Shipped after 2017-01-27
- 28.5 8 401-6327 - 19.1 R3/8 21.5 (No freezing) -10 to 60 12 30.5 17   1PC 1 GWS10-10 39607531 3.95 SGD
Shipped after 2017-01-24
Compressedair 32.5 8 401-6424 10 19.1 R1/4 21.5 (Nofreezing)-10to60 11 30.5 17   1PC 1 GWS10-8 39607522 3.84 SGD
In stock
ADD TO CART

Related Products