Buy more than* S$200* and get FREE SHIPPING

Joint Quick Fitting

4.00 (1)
2014 TRUSCO Published Page
1-1248
Negative Pressure Performance (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Allowable Temperature (degreeC) Effective Sectional Area (mm2) Dimensions L (mm) TRUSCO Part Number Fluid Minimum Hole Diameter (mm) Compatible Pipe Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Allowable Temperature (degreeC) Effective Sectional Area (mm2) Dimensions L (mm) TRUSCO Part Number Fluid Minimum Hole Diameter (mm) Compatible Pipe Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.5 19 (Nofreezing)-10to60 22 39.5 401-6971 Compressedair 6 8   1PC 1 GWS8-0 39608152 4.99 SGD
Shipped after 2018-05-28
20 23 (No freezing) -10 to 60 35 47.5 401-6467 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GWS12-0 39608177 6.99 SGD
Shipped after 2018-05-28
12.5 17.5 (No freezing) -10 to 60 - 36.5 401-6785 - 4 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GWS6-0 39608143 4.99 SGD
Shipped after 2018-05-28
17.5 21.5 (No freezing) -10 to 60 30 45 401-6301 - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GWS10-0 39608161 5.99 SGD
Shipped after 2018-05-28
10 16 (No freezing) -10 to 60 4 33.5 401-6645 - 2.5 4   1PC 1 GWS4-0 39608134 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For installation of air hose
4
From Japan
On 2016-05-10 09:13:13
It fits snugly to the opponent side. Since there is no air leakage made of resin, there is no worry of rusting
This review is about item#39608143.

Related Products