Buy more than* S$200* and get FREE SHIPPING

Joint Quick Fitting

2014 TRUSCO Published Page
1-1249
Negative Pressure Performance (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Dimensions C (mm) Dimensions B (mm) Allowable Temperature (degreeC) Dimensions A (mm) Dimension L1 (mm) Fluid Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Dimension H (mm) Compatible Pipe Outside Diameter (phi mm) TRUSCO Part Number Dimensions M (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimensions C (mm) Dimensions B (mm) Allowable Temperature (degreeC) Dimensions A (mm) Dimension L1 (mm) Fluid Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Dimension H (mm) Compatible Pipe Outside Diameter (phi mm) TRUSCO Part Number Dimensions M (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 12.5 17.5 (Nofreezing)-10to60 11 27.5 Compressedair 8 4 14 6 401-5347 R1/4   1PC 1 GWL6-8 39608441 4.99 SGD
In stock
21 12.5 17.5 (Nofreezing)-10to60 8 24 Compressedair 8 4 12 6 401-5291 R1/8   1PC 1 GWL6-6 39608432 3.99 SGD
In stock
27 17.5 21.5 (No freezing) -10 to 60 12 32.5 - 27 8 17 - 401-4804 R3/8   1PC 1 GWL10-10 39608511 6.99 SGD
Shipped after 2018-02-27
27 17.5 21.5 (No freezing) -10 to 60 11 31 - 27 8 17 - 401-4910 R1/4   1PC 1 GWL10-8 39608502 5.99 SGD
In stock
23.5 14.5 19 (No freezing) -10 to 60 8 25.5 - - 6 14 8 401-5461 R1/8   1PC 1 GWL8-6 39608466 4.99 SGD
In stock
18.5 10 16 (No freezing) -10 to 60 8 20.5 - 3.2 2.5 10 4 401-5134 R1/8   1PC 1 GWL4-6 39608405 3.99 SGD
In stock
18.5 10 16 (No freezing) -10 to 60 11 24 - 3.2 2.5 14 4 401-5177 R1/4   1PC 1 GWL4-8 39608414 5.99 SGD
Shipped after 2018-02-26
23.5 14.5 19 (No freezing) -10 to 60 12 30 - - 6 17 8 401-5428 R3/8   1PC 1 GWL8-10 39608484 5.99 SGD
In stock
29.5 20 23 (No freezing) -10 to 60 12 34.5 - 35 9 19 - 401-4961 R3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GWL12-10 39608545 8.99 SGD
In stock
29.5 20 23 (No freezing) -10 to 60 11 33 - 33 8.5 19 - 401-5053 R1/4   1PC 1 GWL12-8 39608536 7.99 SGD
In stock
18 10 16 (No freezing) -10 to 60 3.4 15 - 3.2 2.5 8 4 401-5215 M5x0.8   1PC 1 GWL4-M5 39608396 3.99 SGD
In stock
27 17.5 21.5 (No freezing) -10 to 60 15 35.5 - 27 8 22 - 401-4855 R1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GWL10-15 39608527 9.99 SGD
In stock
27 17.5 21.5 (No freezing) -10 to 60 8 28 - 24.3 6.5 17 - 401-4898 R1/8   1PC 1 GWL10-6 39608493 7.99 SGD
Shipped after 2018-02-26
23.5 14.5 19 (No freezing) -10 to 60 11 28.5 - - 6 14 8 401-5509 R1/4   1PC 1 GWL8-8 39608475 4.99 SGD
In stock
29.5 20 23 (No freezing) -10 to 60 15 37.5 - 35.5 9 22 - 401-5002 R1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GWL12-15 39608554 10.99 SGD
In stock
20 12.5 17.5 (No freezing) -10 to 60 3.4 15 - 4.2 2.5 10 6 401-5380 M5x0.8   1PC 1 GWL6-M5 39608423 4.99 SGD
In stock
21 12.5 17.5 (No freezing) -10 to 60 12 29 - 8 4 17 6 401-5266 R3/8   1PC 1 GWL6-10 39608457 4.99 SGD
In stock
ADD TO CART

Related Products