Buy more than* S$200* and get FREE SHIPPING

Joint Quick Fitting

2014 TRUSCO Published Page
1-1252
Negative Pressure Performance (kPa)
-100
Maximum Working Pressure (MPa)
1
Material
Polyamide resin
...see all>
Product Options
ADD TO CART
Fluid Compatible Pipe Outside Diameter (phi mm) Dimension l (mm) Allowable Temperature (degreeC) Dimension d (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Compatible Pipe Outside Diameter (phi mm) Dimension l (mm) Allowable Temperature (degreeC) Dimension d (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressedair 6 11.5 (Nofreezing)-10to60 8 29 401-6173 1Box(10PC) 1 GWP6-B 39610295 13.99 SGD
In stock
- - 20 (No freezing) -10 to 60 14 43 401-5924 1Box(10PC) 1 GWP12-B 39610322 30.99 SGD
In stock
- - 18.5 (No freezing) -10 to 60 12 40 401-5878 1Box(10PC) 1 GWP10-B 39610313 26.99 SGD
N/A
- 4 11 (No freezing) -10 to 60 6 27 401-6050 1Box(10PC) 1 GWP4-B 39610286 12.99 SGD
In stock
- 8 14 (No freezing) -10 to 60 10 33 401-6297 1Box(10PC) 1 GWP8-B 39610304 21.99 SGD
In stock
- - 23 (No freezing) -10 to 60 21 51 401-5932 1Box(10PC) 1 GWP16-B 39610331 57.99 SGD
In stock
ADD TO CART

Related Products