Buy more than* S$200* and get FREE SHIPPING

2-Port Solenoid Valve

5.00 (2)
Oprerating differential Pressure Range (MPa)
0.01 to 0.7
Ambient Temperature (Degree C)
-5 to 55
Valve Configuration
Pilot operated diaphragm
Mounting Position
Freely
Heat Resistance Class
B
Dimensions C (mm)
8
Dimensions E (mm)
48.5
Dimensions D (mm)
45
Maximum Working Pressure (MPa)
0.7
Rated Voltage
DC24V
Power Consumption (W)
0.6
Protection Structure
Lead wire type: IPxO (IEC planning: 529)
Voltage (V)
DC24
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Dimension F (mm) b Inner Leakage (cm3/min) C External Leakage (cm3/min) Weight (g) Connecting Tube Outer Diameter Connection Diameter Material Option Fluid Temperature (Degree C) Fluid Withstanding Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Dimension F (mm) b Inner Leakage (cm3/min) C External Leakage (cm3/min) Weight (g) Connecting Tube Outer Diameter Connection Diameter Material Option Fluid Temperature (Degree C) Fluid Withstanding Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.5 53 - 0.33 2 or less 3.0[dm3/(s bar)>] 2 or less 57 phi8 One-touch fitting phi8 H-NBR (seal) None 0 to 55(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EXA-C8-02C-3 40127403 45.45 SGD
Shipped after 2017-06-30
28 52 16 0.45 2 or less 1.6[dm3/(s bar)>] 2 or less 56 phi6 One-touch fitting phi6 H-NBR (seal) Mounting plate 0 to 55(No freezing) - -   1PC 1 EXA-C6-02CB-3 40127394 40.96 SGD
Shipped after 2017-06-26
28.5 53 16 0.33 2orless 3.0[dm3/(s bar)>] 2orless 57 phi8 One-touch fitting phi8 H-NBR(seal) Mounting plate (Non-freezing)0-55 Compressedair (Withwaterpressure)1.05   1PC 1 EXA-C8-02CB-3 40127412 46.50 SGD
Shipped after 2017-06-26
28 52 - 0.45 2orless 1.6[dm<SUP>3</SUP>/(s bar)>] 2orless 56 phi6 One-touch fitting phi6 H-NBR(seal) None (Non-freezing)0-55 Compressedair (Withwaterpressure)1.05   1PC 1 EXA-C6-02C-3 40127385 36.57 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Co2 addition
5
From Japan
On 2017-04-03 23:48:50
I hear a clicking sound when I turn on the power, but there is nothing to worry. If there is a signal light bulb it can be checked but I wish it was nothing
This review is about item#40127385.
For adding CO2 in aquarium tank
5
From Japan
On 2017-01-09 02:05:11
No heat generation, 24V operation also order code: 22291675 Product name: AC adapter 24V 1A «Kyoritsu Electronics Industry» AC Adapter was OK at all. Although the durability is still unknown, I am extremely satisfied.
This review is about item#40127385.

Related Products