Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pneumatic Piston Valve

5.00 (1)
Material (body seal)
Body: bronze, valve seal: PTFE
Ambient Temperature (Degree C)
-10 to 60
Lower Operating Pressure Difference (MPa)
0
Atmosphere
Corrosive gas, where there is no explosive gas
Heat Resistance Class
H
Fluid Temperature (Degree C)
5 to 180
Screw Type
Rc
Maximum Working Pressure (MPa)
1
Power Consumption (W)
50Hz:10,60Hz:8
...see all>
Product Options
ADD TO CART
Withstanding Pressure (MPa) Rated Voltage (V) Orifice Diameter (phi mm) Weight (kg) Maximum Operating Pressure Differential (MPa) Connection Caliber (Rc) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstanding Pressure (MPa) Rated Voltage (V) Orifice Diameter (phi mm) Weight (kg) Maximum Operating Pressure Differential (MPa) Connection Caliber (Rc) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- AC200 - - 1 (steam) 1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APK11-8A-C4A-AC200V 40127613 159.99 SGD
Shipped after 2018-06-26
- AC100 - - 1 (steam) 1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APK11-8A-C4A-AC100V 40127604 149.99 SGD
Shipped after 2018-06-26
- AC100 - - 1 (steam) 3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APK11-10A-C4A-AC100V 40127622 159.99 SGD
Shipped after 2018-06-26
(Withwaterpressure)4 AC200 12 0.7 1(steam) 3/8   1PC 1 APK11-10A-C4A-AC200V 40127631 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To steam piping
5
From Japan
On 2016-02-26 18:35:42
The existing thing that caused the steam leaked was this, so I purchased it for replacement. Since it is the same thing as the past thing, I do not know the difference.
This review is about item#40127631.

Related Products