Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pneumatic Diaphragm Valve

3.00 (1)
Material (body seal)
Body: bronze, valve seal: nitrile rubber
Ambient Temperature (Degree C)
-10 to 60
Lower Operating Pressure Difference (MPa)
0
Atmosphere
Corrosive gas, where there is no explosive gas
Mounting Position
Freely
Heat Resistance Class
B
Screw Type
Rc
Maximum Working Pressure (MPa)
2
Coil Housing
2G
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Fluid Temperature (Degree C) Dimensions B (mm) Dimension K(mm) Dimensions E (mm) Dimensions J (mm) Orifice Diameter (phi mm) Dimensions M (mm) Dimension F (mm) Power Consumption (W) Dimensions A (mm) Dimension H (mm) Weight (kg) Dimensions L (mm) Connection Diameter Dimension G(mm) Withstanding Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Fluid Temperature (Degree C) Dimensions B (mm) Dimension K(mm) Dimensions E (mm) Dimensions J (mm) Orifice Diameter (phi mm) Dimensions M (mm) Dimension F (mm) Power Consumption (W) Dimensions A (mm) Dimension H (mm) Weight (kg) Dimensions L (mm) Connection Diameter Dimension G(mm) Withstanding Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.5 -10 to 60(No freezing) 41 - 118 - 28 - 71 - 90 28 - - Rc1 Rc1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-25A-02G-DC24V 40127787 229.99 SGD
Shipped after 2018-06-22
- -10 to 60(No freezing) - 54 - 65.5 - 22 - 50Hz:10,60Hz:8 - 23.5 - 38 Rc1/4 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-8A-02G-AC100V 40127647 129.99 SGD
Shipped after 2018-06-22
17.5 -10 to 60(No freezing) 32 - 108.5 - 23 - 60 50Hz:10,60Hz:8.5 80 23.5 - - RC3/4 Rc3/4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-20A-02G-AC100V 40127735 169.99 SGD
Shipped after 2018-06-26
17.5 -10 to 60(No freezing) 32 - 108.5 - 23 - 60 - 80 28 - - RC3/4 Rc3/4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-20A-02G-DC24V 40127753 189.99 SGD
Shipped after 2018-06-26
- -10 to 60(No freezing) - 54 - 65.5 - 22 - 50Hz:10,60Hz:8 - 23.5 - 38 Rc1/4 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-8A-02G-AC200V 40127656 129.99 SGD
Shipped after 2018-06-22
17.5 -10 to 60(No freezing) 32 - 108.5 - 23 - 60 50Hz:10,60Hz:8.5 80 23.5 - - RC3/4 Rc3/4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-20A-02G-AC200V 40127744 169.99 SGD
Shipped after 2018-06-22
- -10 to 60(No freezing) - 54 - 65.5 - 22 - 50Hz:10,60Hz:8 - 23.5 - 38 Rc3/8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-10A-02G-AC100V 40127674 129.99 SGD
Shipped after 2018-06-22
- -10 to 60(No freezing) - 54.5 - 66 - 22 - 10.4 - 23.5 - 38 Rc1/4 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-8A-02G-DC24V 40127665 149.99 SGD
Shipped after 2018-06-22
- -10 to 60(No freezing) - 54.5 - 66 - 22 - 10.4 - 23.5 - 38 Rc3/8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-10A-02G-DC24V 40127692 149.99 SGD
Shipped after 2018-06-22
14.5 -10 to 60(No freezing) 27 - 102 - - - 50 - 71 28 - - Rc1/2 Rc1/2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-15A-02G-DC24V 40127726 179.99 SGD
Shipped after 2018-06-26
21.5 (Non-freezing)-10to60 41 - 118 - 28 - 71 50Hz:10,60Hz:8.5 90 23.5 1.4 - Rc1 Rc1 (Withwaterpressure)4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-25A-02G-AC200V 40127771 199.99 SGD
Shipped after 2018-06-22
14.5 (Non-freezing)-10to60 27 - 102 - 16 - 50 50Hz:10,60Hz:8.5 71 23.5 0.9 - Rc1/2 Rc1/2 (Withwaterpressure)4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-15A-02G-AC100V 40127701 159.99 SGD
Shipped after 2018-06-26
14.5 -10 to 60(No freezing) 27 - 102 - - - 50 50Hz:10,60Hz:8.5 71 23.5 - - Rc1/2 Rc1/2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-15A-02G-AC200V 40127717 159.99 SGD
Shipped after 2018-06-26
- -10 to 60(No freezing) - 54 - 65.5 - 22 - 50Hz:10,60Hz:8 - 23.5 - 38 Rc3/8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-10A-02G-AC200V 40127683 129.99 SGD
Shipped after 2018-06-22
21.5 -10 to 60(No freezing) 41 - 118 - 28 - 71 50Hz:10,60Hz:8.5 90 23.5 - - Rc1 Rc1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK11-25A-02G-AC100V 40127762 199.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair
3
From Japan
On 2015-10-14 15:44:27
I can use it normally
This review is about item#40127726.

Related Products