Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions M (mm) Maximum Repeat Frequency (times/min) Dimensions C (mm) Maximum Energy Absorption per Hour (J/h) Dimensions B (mm) Impact Velocity (m/s) Maximum Energy Absorption (J) Maximum Drag Value (N) Dimension F (mm) Dimensions LL (mm) Dimensions A (mm) Dimension K(mm) Series Dimension G(mm) Dimension H (mm) Strength (Nm) Dimensions L (mm) Spring Force (N) Dimensions J (mm) Form Response Time Dimensions N (mm) Stroke (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M (mm) Maximum Repeat Frequency (times/min) Dimensions C (mm) Maximum Energy Absorption per Hour (J/h) Dimensions B (mm) Impact Velocity (m/s) Maximum Energy Absorption (J) Maximum Drag Value (N) Dimension F (mm) Dimensions LL (mm) Dimensions A (mm) Dimension K(mm) Series Dimension G(mm) Dimension H (mm) Strength (Nm) Dimensions L (mm) Spring Force (N) Dimensions J (mm) Form Response Time Dimensions N (mm) Stroke (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - 103.5 86400 15.5 Max3 120 11150 10 37 129 8 - 23 24 (Stand required) 33500 32 - M25x1.5 Spring return type without adjuster - 87 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NCK-00-12-N1 40126536 159.99 SGD
Shipped after 2018-06-25
6 80 29.5 4800 4 Max1 1 536 4 13.9 34.5 2.8 0.1 7.5 7 (Stand required) 1610 12 - M8x0.75 Spring return type without adjuster - 23 4.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NCK-00-0.1-N1 40126466 69.99 SGD
Shipped after 2018-06-25
11 35 39 6300 7.5 Max1.5 3 1180 4 13.9 45.5 2.8 0.3 8 7 (Stand required) 3540 12 - M8x0.75 Spring return type without adjuster - 29 6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NCK-00-0.3-N1 40126475 72.99 SGD
Shipped after 2018-06-25
13 30 41.5 12600 7.5 Max1.5 7 2050 4 16.2 50 3 0.7 9 9 (Stand required) 6150 14 - M10x1.0 Spring return type without adjuster - 31 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NCK-00-0.7-N1 40126484 78.99 SGD
Shipped after 2018-06-26
35 9 110.5 108000 15.5 Max3 200 15680 10 37 141 8 20 25 24 (Stand required) 47000 32 - M27x1.5 Spring return type without adjuster - 92 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NCK-00-20-N1 40126527 169.99 SGD
Shipped after 2018-06-25
25 20 78 84000 12.5 Max2.5 70 8140 8 31.2 98.5 6 7 18 19 (Stand required) 24400 27 - M20x1.5 Spring return type without adjuster - 63.5 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NCK-00-7-N1 40126511 129.99 SGD
Shipped after 2018-06-25
15 30 47 21600 8.5 Max2 - 2800 5 19.6 57.5 3.5 1.2 11 11 (Stand required) 8400 17 - M12x1.0 Spring return type without adjuster - 35.5 10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NCK-00-1.2-N1 40126493 99.99 SGD
Shipped after 2018-06-26
20 25 70.5 39000 10.5 Upto2 26 4080 5.5 21.9 86 5 2.6 14 13 (Stand required) 12300 19 /5.9, /11.8 Compression when extended M14x1.5 Springreturntypewithoutadjuster 0.3Sfollowing 58 15 0.07   1PC 1 NCK-00-2.6-N1 40126502 109.99 SGD
In stock
ADD TO CART

Related Products