Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Strong B Type Clamp

4.24 (37)
Caution
Do not knock with a hammer, etc. Diagonal items slips easily. Be careful., Do not knock with a hammer, etc. Diagonal items slips easily. Be careful., Do not knock with a hammer, etc. Diagonal items slips easily. Be careful., Do not knock with a hammer, etc. Diagonal items slips easily. Be careful.
Purpose
For work maintenance during welding and drilling operations., For work maintenance during welding and drilling operations., For work maintenance during welding and drilling operations., For work maintenance during welding and drilling operations.
Material (Body)
S45C (FORGING MADE/HEAT TREATED)
...see all>
Product Options
ADD TO CART
Unit Length (mm) Unit Height (mm) Load Limit (kN) Jaw Depth (mm) Maximum Openings (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Length (mm) Unit Height (mm) Load Limit (kN) Jaw Depth (mm) Maximum Openings (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 60 18 26 29 0.23 1PC 1 MBC025 39668081 10.99 SGD
In stock
117.5 77.75 21 36 53 0.76 1PC 1 MBC050 39668106 13.99 SGD
In stock
157 95.5 27 46 81 0.96 1PC 1 MBC075 39668115 21.99 SGD
In stock
197 113.5 34 56 107 1.15 1PC 1 MBC100 39668133 31.99 SGD
In stock
237 130.5 39 66 130 2.38 1PC 1 MBC125 39668151 39.99 SGD
In stock
276 148.5 44 76 157 3 1PC 1 MBC150 39668167 49.99 SGD
In stock
346 173.5 49 92 208 4 1PC 1 MBC200 39668185 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 9
3 star 4
2 star 1
1 star 2
Review Rating: 4.24
37 Customer Reviews
The reviews are automatic translation.
During steel processing
5
From Japan
On 2018-03-16 21:02:51
It was used for provisional fixation when drilling 20 mm steel plate piece. There is necessary enough strength. It was a very good product.
This review is about item#39668133.
When fixing the material during milling
5
From Japan
On 2018-02-12 19:07:42
I am using it no problem at all. In addition, I will purchase it if necessary.
This review is about item#39668106.
Holding stoppers for wood length cuts
5
From Japan
On 2018-01-22 14:34:56
Although it is not necessary if it is a normal length, in case of cutting an extremely short length, I purchased it because it is necessary to fit another stopper. It's big and sturdy, so it's good.
This review is about item#39668151.
in the factory
4
From Japan
On 2017-12-20 16:50:13
I bought it with a 15% discount of the Osaka demon. It is no different from any other manufacturer.
This review is about item#39668106.
Cutting
4
From Japan
On 2017-09-20 15:33:31
It can be purchased with an exception rather than purchasing at a mass merchandise store. Since it is not an item for which accuracy is required, future development of durability
This review is about item#39668115.
Construction work
5
From Japan
On 2017-07-18 18:14:12
very good. Strong. This clamp has been quite helpful.
This review is about item#39668106.
Bracket fixing
5
From Japan
On 2017-06-16 22:26:16
It is a good thing even if there are many items, you can tighten the use feeling smoothly over the price.
This review is about item#39668106.
I bought it to fix the distortion of the wheel rim of the motorcycle.
4
From Japan
On 2017-04-06 09:12:31
I have not done yet because the actual number must be done carefully, but how much power is there I tried it because there was a half crack of the scaffold pipe. We were able to squeeze semicircular objects with a wall thickness of 2.5 mm and a width of 48 mm. About power is enough. However, I am sorry that I do not know whether it is an individual difference of products, but the jaw of the jaw is misaligned. When squeezing the handle down and retracting it to the minimum during storage, the part of the overlapped handles on the side of the handle juts out from the jaw. I can not tell you how much precision is required for these tools and because I do not know what other makers are doing, I can not say at all, but at least for my purpose this time probably will not hinder the power Although it is ★ 5, it may be a problem if you are seeking a millisecond system in the lateral direction with narrow width. So ★ 2 in quality of the product, because price is considerably cheaper than other manufacturers, there is satisfaction as cost effectiveness. Comprehensively ★ We will be four.
This review is about item#39668185.
Pasting of plywood
5
From Japan
On 2017-02-04 06:11:53
Easy to handle, and more powerful when it crimped very useful
This review is about item#39668106.
A little fixed
1
From Japan
On 2016-11-16 17:08:02
Although it can fulfill the purpose of fixing, everything that touches because there is oil stain on the whole from the time of delivery, it becomes dirty.
This review is about item#39668081.

Related Products