Buy more than* S$200* and get FREE SHIPPING

Nasa Type License Plate Holder Set

4.00 (6)
...see all>
Product Options
ADD TO CART
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Stainless cap bolt (M6X15) 1Set(2PC) 1 500095-06 40126877 13.99 SGD
Shipped after 2018-02-26
B Berry Stainless cap bolt (M6X15) 1Set(2PC) 1 500095-05 40126861 13.99 SGD
Shipped after 2018-02-27
Silver Stainless cap bolt (M6X15) 1Set(2PC) 1 500095-03 40126843 13.99 SGD
Shipped after 2018-02-26
Plating Stainless cap bolt (M6x15) 1Set(2PC) 1 500095 40126816 13.99 SGD
Shipped after 2018-02-26
Champagne Gold Stainless cap bolt (M6x15) 1Set(2PC) 1 500095-12 40126895 13.99 SGD
Shipped after 2018-02-26
Gold Stainless cap bolt (M6x15) 1Set(2PC) 1 500095-04 40126852 13.99 SGD
Shipped after 2018-02-26
Blue STAINLESS STEEL BOLT (M6X15) 1Set(2PC) 1 500095-01 40126825 13.99 SGD
Shipped after 2018-02-26
Red STAINLESS STEEL BOLT (M6X15) 1Set(2PC) 1 500095-02 40126834 13.99 SGD
Shipped after 2018-02-26
Titanium STAINLESS STEEL BOLT (M6X15) 1Set(2PC) 1 500095-11 40126886 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
License plate of motorbike
4
From Japan
On 2018-01-21 18:38:33
Antitheft Pretty firmly held and appearance is also cool,
This review is about item#40126852.
Fixing license plate of car
4
From Japan
On 2017-05-17 23:02:02
Decoration of fixed part of license plate on carpenter's petite dressup. It was satisfactory ★ 5 for bolt Torx, but because it is hexagon, it is four. Bolt bought Torx bolt separately.
This review is about item#40126825.
Number attachment
3
From Japan
On 2017-04-25 09:35:40
I tried to install it on a 400 cc motorcycle together with "POSH Faith aluminum license plate (250 cc ~) L", but M 6 x 15 mm is short. It is a place to vibrate, so I tried to use a nut + spring washer + washer on the back, but only the nut is barely needed. M6 × 20 mm was just right. It is just right to use this product alone.
This review is about item#40126843.
For fixing vehicle license plate
4
From Japan
On 2015-10-14 14:49:06
The texture is satisfactory but I thought it would be better if it was a little cheaper
This review is about item#40126886.
Stop mission number plate
4
From Japan
On 2015-06-28 18:10:38
I am satisfied with the appearance well and it will be saved if the price is a bit cheaper
This review is about item#40126852.
For license plate holder
5
From Japan
On 2014-03-23 20:58:21
It was quite a fashionable product.
This review is about item#40126834.

Related Products