Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B Berry 1PC 1 500191-05 40126956 29.99 SGD
Shipped after 2018-02-20
Gold 1PC 1 500191-04 40126947 25.99 SGD
Shipped after 2018-02-20
Red 1PC 1 500191-02 40126922 25.99 SGD
Shipped after 2018-02-20
Silver 1PC 1 500191-03 40126931 25.99 SGD
In stock
Black 1PC 1 500191-06 40126965 25.99 SGD
In stock
Plating 1PC 1 500191 40126904 28.99 SGD
Shipped after 2018-02-20
Blue 1PC 1 500191-01 40126913 25.99 SGD
Shipped after 2018-02-20
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
As a pedestal of motorcycle license plate
5
From Japan
On 2017-06-28 08:57:27
The tone is clean, the chattering sound of the license plate is gone.
This review is about item#40126956.
For motorcycles!
5
From Japan
On 2017-05-19 11:04:58
I installed it in a 400cc motorcycle because I do not want the back of the number to become dirty with chain oil etc. As it got thicker, I bought a 20 mm stainless steel screw + spring washer + washer at the home center and installed it.
This review is about item#40126931.
For use on a motorcycle
5
From Japan
On 2016-07-10 16:06:10
I was able to do better shopping than I thought
This review is about item#40126931.
SR400 Rear fenderless number It purchased to prevent cracking.
5
From Japan
On 2015-08-04 20:26:33
I bought it for 400 cc at a price easy to buy, but the size is also perfect.
This review is about item#40126904.
Nothing in particular.
5
From Japan
On 2015-07-15 21:46:07
It keeps the license plate properly and it looks pretty nice. Because the price is cheap, I am satisfied alright.
This review is about item#40126904.
Protection of license plate
2
From Japan
On 2015-04-15 11:15:39
Mounting on Narashino number. It is narrow and can not be installed as it is. I cut a few edges on the number side and managed somehow. Last time, when it was an adachi-numbered number it was installed without processing. The size of the number seems to be slightly different depending on the area.
This review is about item#40126965.
License Plate
4
From Japan
On 2014-11-19 18:46:08
There was a misalignment with the hole position of a little bike, but it is generally good finish. I think that it is good.
This review is about item#40126904.

Related Products