Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorbike Grip, Accelerator Assistant Mat

4.33 (6)
Compatible Outside Diameter (phi mm)
(Grip) up to 32
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1Set 1 811511 40127245 17.99 SGD
Shipped after 2018-06-27
Black 1Set 1 811510 40127236 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2015-10-02 09:14:58
I'm happy that I am happy.
This review is about item#40127236.
The accelerator assist of the motorcycle
5
From Japan
On 2015-05-13 23:45:55
This is pretty useful! It is! It can be used easily not only at high speed, but also on town ride accelerator operation. Pretty recommended! It is! The opposite (= up) turns easily so easy to adjust the height. Even when removing it, turning in that direction makes it easy. When inserting, spread a little in the mouth, if you put in a bit, afterwards while turning up. As a digression, when attaching the handle cover, from the after, when you remove, first.
This review is about item#40127236.
Big scooter for day touring
4
From Japan
On 2015-03-28 14:09:18
Used for high speed, long distance driving. In the empty section, traveling becomes easier. Installation is rather hard.
This review is about item#40127236.
To Ninja 250R
5
From Japan
On 2014-09-24 09:18:35
I attached it to the Ninja 250R with a grip outer diameter of 32 mm. Especially the driving on the highway has become much easier. I should have bought it sooner.
Touring
5
From Japan
On 2014-09-16 20:33:09
Three friends used it for about 1,500 km touring. Both of them were good impressions. Another throttle heavy vehicle is available, so I intend to purchase additional.
This review is about item#40127236.
Use for bike tooling
2
From Japan
On 2013-02-13 16:57:02
Even when trying to attach to the handle grip, the material was quite hard, and detailed explanation was also not described, and it was only to install with reference to the image. As you search, it is made stiff in terms of> product specifications, so please be careful not to break it when installing. > When installing please install so as to slide from the end side. And there. Although actually installed it, there is a possibility that the end part of the grip, this product itself may be damaged. The product is too hard. I think that one woman can not be worn by the feeling screwed in by force technique. I think that the product itself is a convenient item at the time of touring because it was used by my family's car in the past.
This review is about item#40127236.

Related Products