Buy more than* S$200* and get FREE SHIPPING

Nissan Wide Panel

3.25 (4)
Compatible Vehicle Model
Cube H20.11 -
Size
Bis / 5phi x 10mm tapping / 5phi x 10mm
Material
Wide panel / ABS bis / copper (Uni-chrome plated) tapping / copper (Uni-chrome plated)
Set Contents
Body / L R each one bis / four tapping / four
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 2277 40128103 9.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Audio Interchange
3
From Japan
On 2016-10-14 18:20:05
Price affordable even by good and affordable, will buy again.
This review is about item#40128103.
It filled the gap of the navigation and audio
2
From Japan
On 2015-06-15 19:36:22
Thin because somehow retracted feel it is. HyakuHitoshi level. Yet 699 yen is high. There is only reluctantly use them because But recent Nissan's Toyota's panel not stick. If you get a panel with other general-purpose manufacturer will buy over there.
This review is about item#40128103.
Navi mounting
3
From Japan
On 2014-05-02 10:03:05
It was purchased for use in Nissan Days. The product does not have any problems. However, not suitable for use in the Days. Gap is large wiring will be seen. Connector and the panel is perfect if you buy things set.
This review is about item#40128103.
car
5
From Japan
On 2014-03-03 16:12:55
Good
This review is about item#40128103.

Related Products