Buy more than* S$200* and get FREE SHIPPING

Sound Deadener

5.00 (1)
Size (mm)
50x100
Thickness (mm)
2
Material
Substrate / aluminum adhesive / special rubber-based adhesive
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 2178 40128304 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Seismic control near the door speaker
5
From Japan
On 2014-03-22 22:15:05
I used it as a point control material near the door speaker. I also exchanged speakers at the same time, so I do not know the effect well, but I am thinking that there is an effect because chatter does not appear.
This review is about item#40128304.

Related Products