Buy more than* S$200* and get FREE SHIPPING

Short Gear Wrench

4.16 (31)
Forwarding Angle (Degree)
5
Number of Gears
72
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Dimension S (mm) Overall Length L (mm) Nominal Dimension (mm) Weight (g) Overall Length (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimension S (mm) Overall Length L (mm) Nominal Dimension (mm) Weight (g) Overall Length (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.2 8 91 8 32 91 7.7 4.7 20.2 1pc 1 SGW008 19191007 6.99 SGD
In stock
17.2 7 87 7 27 87 7 4.2 16.8 1pc 1 SGW007 19190998 6.99 SGD
In stock
- - - 10 - 96 - - - 1PC 1 SGW010 40129923 7.99 SGD
In stock
- - - 13 - 109 - - - 1PC 1 SGW013 40129932 8.99 SGD
In stock
- - - 17 - 125 - - - 1PC 1 SGW017 40129941 13.99 SGD
In stock
- - - 19 - 135 - - - 1PC 1 SGW019 40129957 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 7
3 star 4
2 star 1
1 star 2
Review Rating: 4.16
31 Customer Reviews
The reviews are automatic translation.
Maintenance work
1
From Japan
On 2017-10-11 22:57:41
Short size was good, but as soon as the switching lever broke, it did not move either to the right or the left, and finally the switching lever came off. When the switching lever was returned, the gear stuck, so now I am in a glasses wrench state. Defective item?
This review is about item#40129941.
For home use
5
From Japan
On 2017-10-10 14:56:22
It was cheap and it was good and I think I will purchase if there is another opportunity
This review is about item#40129923.
Maintenance etc.
4
From Japan
On 2017-05-06 00:31:59
Those with a switching lever are easier to use than LR on the front and back. It is good to have a little angle on the ratchet side.
This review is about item#40129932.
When working on electrical work
5
From Japan
On 2017-04-11 16:25:09
A little angle, there is a feeling of use. It is very nice to tighten and loosen it, because you can do it at hand.
This review is about item#19191007.
Automobile, agricultural equipment maintenance
5
From Japan
On 2017-03-29 19:47:18
Because it is switchable, there is no need to replace the tool and the work is efficient. I think that there is not only a short size but also an ordinary size setting.
This review is about item#40129923.
Use at work
5
From Japan
On 2016-10-30 18:06:02
I am using it for no problem at the moment Good feeling is good After durability
This review is about item#40129923.
Construction of electrical and mechanical equipment, maintenance
3
From Japan
On 2016-10-11 09:39:53
This price is certainly cheap. It is regrettable that the oil at the time of shipment is hardened and can not be taken off.
This review is about item#40129932.
Machine maintenance
4
From Japan
On 2016-08-30 21:33:30
It is convenient because it can be used for maintenance of machinery such as agricultural machinery and so on, because it can be used in a narrow place, but the blade of the gear is rough as it is rough, if it is a small size it is not easy to use, I want you to increase the number of gears more and turn it smoothly.
This review is about item#19191007.
For field work
5
From Japan
On 2016-08-05 16:35:29
I think that this amount is cheap with this use
This review is about item#40129923.
For home use
5
From Japan
On 2016-07-29 08:09:36
I think that this amount is cheap by using this
This review is about item#19191007.

Related Products