Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet, Honeycomb Inner

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Ice pack not included.
Dimensions (Horizontal x Vetical) (mm)
195 X 230 (octagon-shaped)
Weight (g)
10
Color
Black
Dimension (mm)
(Pocket) 120 x 100
Thickness (mm)
2
Shape
Octagon
Material
Polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IZ-01 40130203 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Building external work
3
From Japan
On 2017-08-04 21:59:01
Sagawa Express is a shipping company that feels very unhappy every time it is dispatched.
This review is about item#40130203.
On outdoor patrol
4
From Japan
On 2016-08-27 19:42:41
Purchase to prevent stealing of the hat when outdoor patrol. The effect of the refrigerant is not felt, as I wear a helmet inner to sweat stoppers. However, the steam is obviously relieved than when I was putting a towel handkerchief.
This review is about item#40130203.

Related Products