Buy more than* S$200* and get FREE SHIPPING

Slim Power Strip, Adapter Supported

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
Cord Length (m)
1.5
Rated Voltage (V)
125
Color
White
...see all>
Product Options
ADD TO CART
Rated Power (W) Plug Shape Outlet Lot Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Plug Shape Outlet Lot Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1500 or less L-type (with an insulation cover) Four ports 4 1PC 1 HS-T1142W 40130307 -
Discontinued
[x]
Less than 1500 L TYPE (With insulation cover) - 6 1PC 1 HS-T1144W 40130316 -
Discontinued
[x]
ADD TO CART