Buy more than* S$200* and get FREE SHIPPING

Slim Power Strip, Breaker, Switch

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
L-type (with an insulation cover)
Rated Current (A)
15
Cord Length (m)
1.5
Rated Voltage (V)
125
Rated Power (W)
1500 or less
Color
White
Material
Flame-retardant ABS (V0), urea (around the outlet)
...see all>
Product Options
ADD TO CART
Outlet Lot Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Lot Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Six ports 6 1PC 1 HS-T1145W 40130334 -
Discontinued
[x]
- 4 1PC 1 HS-T1143W 40130325 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Power supply of personal computer
3
From Japan
On 2014-07-25 13:27:55
It is a centralized switch and the 1.5 m code is the deciding factor. Depending on the use of the switch, 1.5 m of code is just right. If it is 1 m, it will be as short as 2 m. Maker, why do not you take the perimeter statistics? Perhaps there is a wasteful line-up of 1/3/5 m which is common now. I think that the construction and angle of the part to be plugged into the wall power supply are made funny. The concentration switch has poor feeling of ON / OFF, and it becomes a little uneasy whether I do not know actual durability. I was glad that the direction of the switch was reversed, but is this because it depends on where you use it, can not it be helped?
This review is about item#40130325.