Buy more than* S$200* and get FREE SHIPPING

USB Power Port Power Strip, 2 Outlet, 2 USB Port

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
L-type (with an insulation cover)
Lot
(AC+USB)2+2
Main Part Dimension (mm)
(Excluding protrusions) 48 x 27 x 96
Rating
(AC) 15A, 125V, 1400W following (USB) DC5V, 1000mA
Material
Flame-retardant ABS (V0), urea (around the outlet)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-K1196W 40130343 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Charging small communication equipment
4
From Japan
On 2013-11-03 21:54:12
USB can be used with 2 mouths convenient. However, if you use this product with two outlets on the permanent top and the other, if you plug this product into a socket outlet on two permanent installations and insert other items into a permanent bottom outlet, the outlet of this product is one It can only be used, when inserting this product under the permanent outlet, this product blocks the permanent outlet and you can not use the permanent outlet. There seems to be no point in having two outlets in this product. If you want to have two outlets, I think that it would be convenient if there is plugins plugging into the USB side.
This review is about item#40130343.
When charging IPAD and other charging together
4
From Japan
On 2013-05-29 13:06:42
It is convenient to use both outlet and USB charging. However, thinking about carrying around, I think that the place to insert is more convenient if you try to fold.
This review is about item#40130343.