Buy more than* S$200* and get FREE SHIPPING

USB Power Port Power Strip, 2 Outlet, 2 USB Port, Cord

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
L-type (with an insulation cover)
Lot
(AC+USB)2+2
Main Part Dimension (mm)
(Excluding protrusions) 48 x 27 x 96
Rating
(AC) 15A, 125V, 1400W following (USB) DC5V, 1000mA
Material
Flame-retardant ABS (V0), urea (around the outlet)
...see all>
Product Options
ADD TO CART
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 1PC 1 HS-K1198W 40130361 -
Discontinued
[x]
0.5 1PC 1 HS-K1197W 40130352 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Charging mobile phone
5
From Japan
On 2015-07-15 10:08:21
It is convenient It is inconvenient to be crushed when one outlet is crushed in one place for charging because the charging cable and the AC adapter are different from the charging cable and the AC adapter, so the adapter part is connected to other equipment It gets lost if it is diverted to it and solves such a problem if there is this
This review is about item#40130361.