Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Switch Lightning Surge 2 Outlet, Power Strip

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug
With an insulation cover
Lot
2
Rated Current (A)
15
Main Part Dimension (mm)
(Excluding protrusions) 37 x 23 x 60
Rated Voltage (V)
125
Rated Power (W)
1500 or less
Material
Special heat-resistant resin PBT
Specification
Lightning surge relief element built in (LED is on while operation)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-A1200W 40130377 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Various things in the house
5
From Japan
On 2015-03-19 23:37:54
This product is using variously in the home, outlet of a washing machine, gas heater etc. If you plug it in, you can turn it off by turning it on, so it's convenient so I bought it as a stock, something that broke by inserting the receptacle every time and washing machine It was cheap with useful items because it was there.
This review is about item#40130377.