Buy more than* S$200* and get FREE SHIPPING

5 Outlet Power Strip

4.12 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lot
5
Rated Current (A)
15
Rated Voltage (V)
125
Rated Power (W)
(Total)Up to 1500
...see all>
Product Options
ADD TO CART
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1PC 1 HS-T1752A 40130395 -
Discontinued
[x]
3 1PC 1 HS-T1753A 40130404 -
Discontinued
[x]
5 1PC 1 HS-T1754A 40130413 -
Discontinued
[x]
1 1PC 1 HS-T1751A 40130386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
I use it to take power from the outlet of the next room
5
From Japan
On 2015-07-16 20:12:11
Because the breaker falls with only the outlet of one room, it is useful when you take power from a different room. Moreover, because there are 5 mouths, it is convenient because you can use up to five home appliances connected. It was nice that the thickness of the cord was reasonable and just fitted the door gap.
This review is about item#40130395.
Everyday
5
From Japan
On 2015-07-13 15:56:13
There is no problem with cheap and ordinary making.
This review is about item#40130386.
In-house laboratory equipment wiring
3
From Japan
On 2015-03-12 10:13:56
It would be more convenient if there was no special problem but the 5th mouth was on the side
This review is about item#40130404.
Pull-in of work bench electric drill
3
From Japan
On 2015-01-30 21:09:47
Due to ordering collectively, delivery time took too much I wanted to know a little more communication or shortening situation. Product satisfied without specifications from the cost aspect
This review is about item#40130413.
For OA equipment
4
From Japan
On 2014-08-26 16:47:56
Since the distance between the inlets is narrow, recent slim AC adapters will interfere with the horizontal inlet, but there was no problem as long as it is available only with ordinary plugs. Also the back side of the tap was flat and the weight was lightweight so it was convenient to fix by sticking the Velcro tape.
This review is about item#40130386.
PC power supply
4
From Japan
On 2014-05-03 11:48:19
It's OK if you are cheap.
This review is about item#40130386.
Power supply of Office office equipment
4
From Japan
On 2013-07-09 06:25:24
It becomes easy to use by widening the space between the insertion ports slightly.
This review is about item#40130386.
Home wiring
5
From Japan
On 2013-03-08 16:24:05
I bought it for the wiring of the bedroom and because there was no tap, the code kind was complicated. It cleared up with this product.
This review is about item#40130395.