Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

AC-DC USB High Power Adapter

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Output
DC5V 1000mA
Lot
1
Rated Input Voltage (V)
AC100 - 240 (50 - 60Hz)
Main Part Dimension (mm)
39x47x20(excluding protrusions)
Weight (g)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-SADU-11 40130422 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Energizing and charging
3
From Japan
On 2016-08-01 22:13:34
It can be used without problems. It is still convenient if there is one insertion port.
This review is about item#40130422.