Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Breaker Switch 180 deg Rotation Power Strip, 6 Outlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
Main Part Dimension (mm)
265x24x29
Cord Length (m)
2
Rated Voltage (V)
125
Rated Power (W)
1500 or less
Weight (g)
340
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-A1273W 40130526 -
Discontinued
[x]
ADD TO CART