Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lightning Surge 3 Outlet Table Power Strip

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Voltage (V)
400
Maximum Surge Voltage (V)
6000
Lot
3
Maximum Current (A)
Instant / 4500
Rated Current (A)
15
Reaction Time
1 nanosecond
Rated Voltage (V)
125
Rated Power (W)
1500 or less
Specification
Energy performance: 70 Joule
...see all>
Product Options
ADD TO CART
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1PC 1 HS-T3030GW 40130571 -
Discontinued
[x]
5 1PC 1 HS-T5030GW 40130587 -
Discontinued
[x]
0.5 1PC 1 HS-T0530GW 40130544 -
Discontinued
[x]
2 1PC 1 HS-T2030GW 40130562 -
Discontinued
[x]
1 1PC 1 HS-T1030GW 40130553 -
Discontinued
[x]
ADD TO CART