Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Suction Amount Dimensions (Widthx Heightx Depth)(per box)(mm) Sheet Dimensions (mm) Weight (g) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Suction Amount Dimensions (Widthx Heightx Depth)(per box)(mm) Sheet Dimensions (mm) Weight (g) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1box(200sheetx36box) 1 MLW31-200W 48364076 82.99 SGD
In stock
6 times approx. 120 x approx. 120 x approx. 74 Approx. 110 x approx. 210 Approx. 130 White Pulp 1Box(200Sheet) 1 MLW31-200W 40131165 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 12
3 star 13
2 star 4
1 star 7
Review Rating: 3.63
57 Customer Reviews
The reviews are automatic translation.
Moisture removal, wiping off of small sample
1
From Japan
On 2017-12-14 10:04:49
The paper quality is hard, and the feeling is strong. There are mixed defective paper (?) With many small holes.
This review is about item#40131165.
To remove garbage when painting
3
From Japan
On 2017-10-25 16:52:34
It is hard to fuzz, but it does not mean it is not at all fluffy. I also took out the vinyl at the outlet right away. It is normal as quality.
This review is about item#40131165.
Tool maintenance etc.
4
From Japan
On 2017-10-08 14:36:25
When "Kimwipe" is searched for items, it is displayed just beside as recommended items so I misunderstood that it is like a montallow brand Kimwipe substitute and tried purchasing it, but it is quite different. There is no stinky feeling like a kimwipe · rough feeling like a paper towel like putting around the sink of the laboratory rather than. This is not particularly dissatisfied because it seems to be used for this.
This review is about item#40131165.
Used for painting work
1
From Japan
On 2017-09-14 23:09:31
It is nice to have no fuzz, but almost texture close to paper. I was disappointed because I imagined a soft wipe. Even when wiping up with a solvent, there is no thickness enough to absorb the solvent and it is almost paper state. I made it to hand wash paper
This review is about item#40131165.
Painting work
5
From Japan
On 2017-07-27 15:23:23
Turn off silicone on this, making the base before painting. Small bike parts are enough. I really appreciate it because it is not fluffy.
This review is about item#40131165.
During machine maintenance
4
From Japan
On 2017-06-11 19:09:40
I appreciate it's a bit bigger. It is strong and solid, so you can use it with confidence.
This review is about item#40131165.
Wipe off paint etc
5
From Japan
On 2017-06-09 11:36:36
It is an order I do not know how many times already. It is used for blowing lenses in combination with alcohol disinfectants, washing plastics and acrylic products, and polishing guitars in small areas. I do not hurt delicate subjects, I like that there is no fluff mixing. People who are somewhat different in usage are quite criticized, and it is Hiyahiya not being abolished. I want you to keep selling with confidence. However, this time, the perforations of the packing cardboard were all broken and reached and it reached, especially the damage of this was severely crushed by the outer box Beaisha. Well, this replaced the cushioning material and other goods arrived safely, but as this is pretty important I am a bit subtle.
This review is about item#40131165.
Used to wipe the LCD screen or glasses
4
From Japan
On 2017-04-27 17:27:23
I used to use Kimwipe before, but it is somewhat smaller than Kimwipe but I feel that the product of Monatarou is suitable for my use. If there is a difference in size such as S. M. L if you want greedy, you will feel that more uses will be expanded.
This review is about item#40131165.
I am using it for the maintenance of the fishing tool
4
From Japan
On 2017-01-11 17:28:15
It is used for disassembling and cleaning fishing tools. When wiping off bearings and gears after cleaning, there is no fluff and it is useful.
This review is about item#40131165.
Painting
4
From Japan
On 2016-11-30 10:28:53
I use it to clean the inside of the paint cup because it does not have dust.
This review is about item#40131165.

Related Products