Buy more than* S$200* and get FREE SHIPPING

Energy saving desk clamp light

2.75 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
710
Employing lamps
12 W/D type ENERGY BALL (DAY WHITE)
Maximum Clamp Mounting Width (mm)
40
Overall Height (cm)
Normal usage time / 40-50
Arm Dimension (mm)
750
Cord Length (m)
About 1.8
Power Consumption (W)
12
Power (V)
AC100 (50/60-Hz common use)
Weight (g)
About 700
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 DL-1224K 40136345 -
Discontinued
[x]
White 1PC 1 DL-1224W 40136354 -
Discontinued
[x]
Silver 1PC 1 DL-1224S 40136363 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 1
1 star 2
Review Rating: 2.75
8 Customer Reviews
The reviews are automatic translation.
Used for auxiliary lighting of the work table
5
From Japan
On 2016-09-29 16:26:21
I replaced the bulb type fluorescent lamp included in the product with an LED lamp. The base is E 26, and the LED light bulb can be easily obtained Also the price of the equipment is cheap and saved. Even if the fluorescent lamp has reached the end of its life, if it is replaced with an LED, it can be used for a long time
This review is about item#40136345.
For office use
2
From Japan
On 2015-10-09 16:46:34
It's light and very easy to use, but I feel that it is easy to break accordingly.
This review is about item#40136345.
Reading light for bedroom beds
3
From Japan
On 2015-06-19 14:16:39
Although there is an "inverter light bulb type fluorescent lamp" in a box, it will not be an inverter type from the viewpoint of the specification and appearance of the instruction manual. It is necessary to note that the LED light bulb can not be used in the inverter system. Chessy and cheesy.
This review is about item#40136345.
Desk lighting
1
From Japan
On 2015-03-09 18:19:53
I bought it last December and it 's a ball at the beginning of March. Is not it cheap? Return money! It is! It is! It is!
This review is about item#40136345.
Reading light
4
From Japan
On 2014-10-11 20:44:00
It is OK even if you can brush up a little
This review is about item#40136345.
Auxiliary light source for milling operation
3
From Japan
On 2014-02-12 22:07:34
I think it is good, but a fluorescent lamp should be about 20 W in size.
This review is about item#40136354.
Fixed on the desk and checked the slip etc.
1
From Japan
On 2013-05-15 11:38:11
I have broken from the root without waiting for one year. I was not asking for such a fierce move, but ...
This review is about item#40136345.
I am trying to handle paperwork.
3
From Japan
On 2012-11-21 12:28:43
Installation was easy. It is lightweight and I feel that the operation range is quite wide. However, it can not deny that it is a delicate make accordingly, and there is a feeling that it will be broken soon if it is caught or it hits. I think that there is no problem if it is installed at the necessary angle only when turning on the light and turning off the light and putting it under no load.
This review is about item#40136363.