Buy more than* S$200* and get FREE SHIPPING

LED clamp light,high illumination type

2.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shade Dimensions (mm)
105x250
Maximum Clamp Mounting Width (mm)
40
Light Source
15 HIGH-POWER LED CHIPS MADE OF CHEMICAL, NITROUS
Arm Length (mm)
About 370x2 pieces
Power Cord (m)
About 1.8
Power Consumption (W)
6.8
Power (V)
AC100 (50/60-Hz common use)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LCL-15KH 40136372 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
For studying, reading
1
From Japan
On 2013-04-11 06:06:17
dark. It is not the expected brightness. Easy to use can be evaluated. However, it does not satisfy the biggest purchase motivation. With catalog alone, I was able to recognize that I do not know the actual problem in use. Another one wants the price to be displayed with tax-included price.
This review is about item#40136372.
Detailed work at hand
3
From Japan
On 2013-02-21 07:06:38
The reason for choosing this product is the price. I think that it was the cheapest among LED stand lights. The feeling I used was darker than I thought during the day, but I felt the brightness at night.
This review is about item#40136372.