Buy more than* S$200* and get FREE SHIPPING

Energy saving flexible clip light

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shade Dimensions (mm)
140x100
Clip Width (mm)
Up to 20 to 40
Bulbs
SAVING ENERGY BALL 12 W EFD12EN3 WAVELENGTH DAY WHITE E26
Arm Length (mm)
310
Cord Length (m)
About 1.8
Connector
E26
Power Consumption (W)
12
Power (V)
AC100 (50/60-Hz common use)
Weight (g)
580 (Including light bulbs)
Accessories
Daylight-saving white Eneboru 12W EFD12EN 3 wavelength
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 DL-1228A 40136415 -
Discontinued
[x]
White 1PC 1 DL-1228W 40136406 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine hand lighting
5
From Japan
On 2014-09-11 23:50:23
I purchased it before, so it was a very reasonable and good product, so I bought it for lighting of new equipment. Although it is a fluorescent lamp, it is actually a place I would like to make LED lighting, but I decided on this product because the price is still high.
This review is about item#40136406.
Mounting on the frame of the PC desk
5
From Japan
On 2013-10-16 14:26:12
Both size and price are reasonable and satisfied. I did not ask for exaggerated stands, so it's really easy to use because it does not take up space.
This review is about item#40136406.
In-house office
3
From Japan
On 2013-05-10 16:32:27
I had a bad smell when unpacking it. The rest would be price
This review is about item#40136415.
desk work
5
From Japan
On 2012-11-27 09:18:23
Despite its low cost, the clamp is made of metal, so it seems to be durable. (Inexpensive ones are plastics many and easily broken.) The difficulty is that it is difficult to obtain whether the fluorescent tubes are special. By the way, I searched for it in MonotaRO, but I can not find it. If a general fluorescent bulb can be used, it is economical and good, but unfortunately it can not be used.
This review is about item#40136406.