Buy more than* S$200* and get FREE SHIPPING

LED Lightening Set, ECO SLIM

4.50 (4)
Main Part Dimensions (Length x Height x Width) (mm)
405x22x27
Power Supply (V)
100(50/60Hz)
Rating Life (Hours)
40000
Body Weight (g)
148
Power Consumption (W)
6.5
...see all>
Product Options
ADD TO CART
Accessories Light Color Luminous Flux (Lm) Light Source Cord Length (m) Material (Body) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Light Color Luminous Flux (Lm) Light Source Cord Length (m) Material (Body) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Parts & bis Daylight color About 425 12 Using high brightness LED x About 1.4 (middle switch) Aluminum, PVC Body + power cord 1PC 1 LT-NLD65D-HN 46783694 63.99 SGD
In stock
- - - - - - - 1pc 1 LT-NLD65L-HN 46783685 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It is affixed to the rack as an auxiliary light of the personal computer screen.
3
From Japan
On 2017-09-13 16:09:50
It can not be seen directly because the shape of the LED lamp sphere is clearly visible.
This review is about item#46783694.
Since I broke the room, I used it as an auxiliary lighting
5
From Japan
On 2015-12-20 14:51:31
It is brighter, compact and nice feeling than I thought. I think that I will continue to buy it.
This review is about item#46783694.
Auxiliary lighting for work
5
From Japan
On 2014-10-14 13:57:11
It consumes less power and is bright. I am saved when the price is a little cheaper.
This review is about item#46783694.
Used in auxiliary lighting in the machine.
5
From Japan
On 2014-03-06 15:47:46
It became very bright. It was brighter than I thought, the magnet specification is easy to use. The price is almost the same as HC or rather high.
This review is about item#46783694.