Buy more than* S$200* and get FREE SHIPPING

Temperature Control Solder Trowel

4.59 (22)
Ripple Temperature (Degree C)
No load +/-1
Standard Iron Tip
Type B (No.T18-B)
Tenperature Setting Range
200 to 500 degree C
Heater
Ceramic heater
Power Consumption (W)
50
Power (V)
AC100(50/60Hz)
Weight (g)
61 ( with oldering iron B type)
Overall Length (mm)
233 ( with oldering iron B type)
Set Contents
Body, lock key
...see all>
Product Options
ADD TO CART
Plug Shape Leak Voltage (mV) Resistance between Iron Tip Ground(ohm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Shape Leak Voltage (mV) Resistance between Iron Tip Ground(ohm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flat plug - - 409-6355 1PC 1 FX600-02 40177873 56.99 SGD
In stock
two-pole grounding type plug <2 < 2-ohm 409-6347 1PC 1 FX600-01 40177864 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
Soldering of products
5
From Japan
On 2018-04-14 09:13:12
The small tip attached from the beginning is not good for soldering small parts. Mainly soldering of chip parts is main, so I use the CF type small tip. As a whole evaluation is still safe white light. I think that the efficiency of work will increase if you buy good ones from the beginning.
This review is about item#40177873.
Repair of electrical equipment
5
From Japan
On 2018-04-12 02:39:56
The temperature rise is fast. Compact with temperature adjustment. I am also solid.
This review is about item#40177873.
For soldering cars
5
From Japan
On 2018-01-21 16:48:23
I purchased this one because it is white light (I use different type) but also simple one with temperature adjustment. Ideally, the soldering iron should be used at 360 °. The association of solder says. You should also know Mr. Shirakami? Why memory 320 370? There is no 360 · · Also, since this thin tip can not be used, I bought a different type of shape together. I will solder on the surface.
This review is about item#40177873.
Soldering of electronic equipment and board.
5
From Japan
On 2017-12-16 08:08:02
Since many replacement tip are prepared, it is a secret to do it while working while replacing it according to the application / object. Because it is a nice thing, I definitely want you to sell it forever. Especially repair parts and soldering iron tip. Also, when you want a thick soldering iron tip, large heat capacity, you can purchase protection pipe: B3720 separately, so that you can use the iron tip of T19 series.
This review is about item#40177873.
Repair of foundation
5
From Japan
On 2017-11-10 17:40:42
Since I did not have temperature setting so far, I thought that soldering iron without temperature setting was good, but I realized that it is better to have temperature setting. The finish is beautiful because it is attached with stable hardness. I felt my skill got up.
This review is about item#40177873.
Stained glass
2
From Japan
On 2017-10-17 14:31:09
The cord is heavy, it is hard to use for a delicate stained glass work.
This review is about item#40177864.
Soldering of wiring, mounting of electronic parts
5
From Japan
On 2017-09-30 22:55:47
Temperature control is possible, so it can be used for many purposes from soldering of electronic parts to soldering of metal. It was perfect for me as a multi-hobby.
This review is about item#40177873.
Assembling the electronic circuit
4
From Japan
On 2017-08-17 13:54:58
Both white light soldering irons are in good condition, but purchased because they want temperature controlled and grounded ones. Performance is not very cold well, it is not too hot, control is well comfortable, but regrettable is that the wire is stiff and we have difficulty in handling. You can solve it almost by fixing the wire somewhere short.
This review is about item#40177864.
Fabrication of cable between devices
4
From Japan
On 2017-04-17 07:25:26
You can adjust the temperature, it is better to have a quick rise The iron tip is still the same type,
This review is about item#40177873.
Used for car bumper repair
5
From Japan
On 2017-03-14 14:51:14
It got very hot very quickly It was awesome if the tip of the soldering iron had a flat thing.
This review is about item#40177864.

Related Products