Buy more than* S$200* and get FREE SHIPPING

Crank Pulley Fixing Wrench, Thin Typefor Honda

5.00 (2)
Width Across Flat (mm)
50
Depth (mm)
60
Hole Diameter (phi mm)
40
Height (mm)
39
Thickness (mm)
Point (the hex) / 22
Width (mm)
148
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B2030 40161703 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Honda That's timing belt change
5
From Japan
On 2013-07-17 17:48:42
The light of Honda is difficult to change timing belts without this. There is some play when fitting in the crank pulley, so I think that it is easier to work with balls etc. built in to prevent falling off.
This review is about item#40161703.
When replacing the timing belt
5
From Japan
On 2013-05-17 18:36:06
Until now, when replacing the timing belt of Honda Life or replacing the crank F oil seal, we removed the engine support, lowered the engine, and pulled out the crank pulley while pulling the engine forward with the lever etc, but this crank Since it became easy to use the pulley fixed wrench, you can easily remove the crank pulley, which also shortens the working time and is very useful.
This review is about item#40161703.

Related Products