Buy more than* S$200* and get FREE SHIPPING

Knob (g) load
150
Tip Color
Black
Dimensions C (mm)
10
Dimensions E (mm)
10
Dimensions D (mm)
20
Weight (g)
17
Specification
Safe non-magnetic (tip only)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Tip Width (mm) Heat-Resistant Temperature (deg C) Dimensions B (mm) Compatible Tip Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tip Width (mm) Heat-Resistant Temperature (deg C) Dimensions B (mm) Compatible Tip Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2325 1.0 (R type) (Chip) 315 50 P-611S-1 126 387-5059 1PC 1 P-612-S 40193824 -
Discontinued
[x]
- 1.2 (Point ) 315 49 P-610S-1 125 387-5032 1PC 1 P-610-S 40193806 -
Discontinued
[x]
- 0.4 (Point ) 315 49 P-612S-1 125 387-5041 1PC 1 P-611-S 40193815 -
Discontinued
[x]
- 2.3 (R type) (Point ) 315 45 P-613S-1 121 387-5067 1PC 1 P-613-S 40193833 -
Discontinued
[x]
ADD TO CART

Related Products