Buy more than* S$200* and get FREE SHIPPING

ESD Insert Tweezer

Caution
Please do not use on places where electricity is flowing.
Edge is sharp so please take note during handling.
2014 TRUSCO Published Page
1-2325
Grounding Resistance (ohm)
(ESD control value) Rg <1x10 12
Tip Width (mm)
1.2
Knob (g) load
100
Heat-Resistant Temperature (deg C)
(Chip) 315
Tip Color
Black
Dimensions C (mm)
10
Dimensions B (mm)
49
Dimensions E (mm)
10
Dimensions D (mm)
20
Compatible Tip
P-610S-1
Dimensions A (mm)
125
Weight (g)
8
Material
PEEK (chip) / aluminum (body)
TRUSCO Part Number
387-5075
Specification
Safe non-magnetic (tip only)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-620-S 40193842 -
Discontinued
[x]
ADD TO CART

Related Products