Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Tip Tweezers

5.00 (1)
Caution
Please do not use on places where electricity is flowing. Edge is sharp so please take note during handling.
Tip Width (mm)
1.2
Knob (g) load
150
Heat-Resistant Temperature (deg C)
(Point ) 220
Tip Color
White
Compatible Tip
P-610P-1
Weight (g)
17
Material
PBT (tip) Stainless steel (body)
TRUSCO Part Number
400-5317
Specification
Safe non-magnetic (tip only)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-610-P 40193851 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-12-17 15:27:20
Easy to work
This review is about item#40193851.

Related Products