Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3LED Front Basket Clip Light

3.38 (13)
Material (lens)
AS resin
Batteries
AA battery x 4
Light Source
High intensity white LED x 3
Weight (g)
61
Material (Body)
ABS resin
Dimension (mm)
52x84x60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AKU-4304 40135961 13.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 4
2 star 1
1 star 2
Review Rating: 3.38
13 Customer Reviews
The reviews are automatic translation.
Mounting on the front basket
3
From Japan
On 2017-08-25 14:59:08
Installation is easy without requiring tools. How much with 3 AAA batteries I am concerned about having it. It is not as bright as I expected.
This review is about item#40135961.
For myself
5
From Japan
On 2016-10-07 11:37:15
When putting the baggage in the luggage basket, if there is a package that protruded from the basket, the lighting is blocked by the handle attachment type, finally searching for this product because it does not use. It was trial OK. The price is also reasonable.
This review is about item#40135961.
Bicycle at night driving
5
From Japan
On 2016-05-06 10:39:09
Though it was cheap, 3 LEDs are brighter than I thought, but as I can attach it to a basket, the field of vision is good as well.
This review is about item#40135961.
Going to school
1
From Japan
On 2016-04-26 19:34:36
Because of poor contact due to poor contact, it will not come on again, put the batteries in again, but it becomes bad immediately. Also when I put my bag in the basket, the screw on the back collided and the main body was damaged. To garbage in a few days!
This review is about item#40135961.
Used on a bicycle cage
5
From Japan
On 2016-02-06 18:55:17
I was looking for a light that could be attached to a bicycle cage and use it. If it meets specifications, it seems that batteries are better than others. The feeling I used is very good.
This review is about item#40135961.
Auxiliary lighting during nighttime delivery
2
From Japan
On 2015-02-06 07:27:29
I was looking for something that lasted longer than the brightness with the LED, but it was a difficulty to blink when one of the LEDs was lit. To the end it seems premises to use for bicycle baskets etc. In addition, the clip has a set screw when replacing the battery, and it is nice to type it is not easily detached, but it was troublesome to take or attach easily.
This review is about item#40135961.
When using Mommaari.
3
From Japan
On 2014-05-19 18:33:58
Brightness equivalent to the price. Fixing to the basket was good with clip and fixing screw, but regrettable that angle can not be adjusted.
This review is about item#40135961.
I attach it to a commuting bicycle
5
From Japan
On 2013-11-13 21:25:25
Since it is a type to install in front of a basket, it does not matter even if the basket is overflowing with luggage, so it is handy. When there is little baggage in the basket, we use ordinary goods attached to the handle, and we also use one flashing blink of this.
This review is about item#40135961.
Mounting to a bicycle basket
3
From Japan
On 2013-11-06 13:15:06
Although the mounting and dismounting is good, there is a slight uneasiness in the waterproofness
This review is about item#40135961.
Attach to the front basket
4
From Japan
On 2013-10-29 13:20:17
We already have a capped eye bicycle light on the handle, but the front downward direction became a shadow due to the detachable front basket (like a bag that is all occupied with black vinyl) and I felt it inconvenient It was. I happened to find a light on the front basket. It is not as bright as I expected it, I'm defeated by the bicycle light of my cat ◎. However, when attached to the front basket, the ground can be seen better. I bought two of these products, and in the middle of the night I run these two with a ca ◎ eye and all flickering, but I can see well that the oncoming car that was surprised by the three flashing blinks will slow down. (Laugh) I think it is effective to prevent accidents. It seems that there is no problem although the front basket is in a bag shape and there is no hole in the mesh and it stops only by the clip force. Also, because my bicycle has a spring mechanism in the suspension, there is little vibration shock, so the batteries are not going out as written in other reviews.

Related Products