Buy more than* S$200* and get FREE SHIPPING

Rainproof 3LED Cycle Light

3.60 (20)
Mounting Outer Diameter (mm)
(Handle) About 19
Batteries
AA battery x 3pc
Light Source
High intensity white LED x 3
Weight (g)
101
Dimension (mm)
115 X 66 x 46 (light only)
Material
(MAIN BODY) (LENSES AND FRAMES), ABS SYNTHETIC RUBBER
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHA-3301 40135977 14.48 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 5
4 star 9
3 star 1
2 star 3
1 star 2
Review Rating: 3.60
20 Customer Reviews
The reviews are automatic translation.
Wear on bicycle
4
From Japan
On 2016-12-26 15:13:43
I bought AA battery use. I think that the rubber band to stop is a little loose.
This review is about item#40135977.
Bicycle light
5
From Japan
On 2016-06-08 16:36:52
The price is cheap, installation is easy and brightness is satisfactory.
This review is about item#40135977.
Used for MTB
5
From Japan
On 2016-06-08 08:51:16
It is easy to use and very good. Leave attached to outdoor storage bicycle. No flooding.
This review is about item#40135977.
bicycle
2
From Japan
On 2016-04-30 10:09:54
I want a little more sense of stability.
This review is about item#40135977.
DIY
5
From Japan
On 2016-04-28 22:55:55
It is cheap.
This review is about item#40135977.
For commuting bicycles
1
From Japan
On 2016-02-15 23:52:23
Light straightness is insufficient. Lighting is unstable due to shaking.
This review is about item#40135977.
Running a bicycle at night
4
From Japan
On 2016-01-09 00:22:51
Although there is no problem concerning brightness, there are somewhat difficulties in the fixing method as other people point out as well. Although it may be optimal for cost, because it will move during driving ...
This review is about item#40135977.
Used for bicycle lights
4
From Japan
On 2015-11-23 17:58:55
I thought it was dark because it was three LEDs, but it is brightness convinced by the lens effect. Moreover, there is no problem maintaining the battery with power saving.
This review is about item#40135977.
I am planning to use it for electric construction work and air conditioning work
4
From Japan
On 2015-10-09 15:30:14
I think that the band can be used differently if there is something like metal that is like a handle
This review is about item#40135977.
For myself
4
From Japan
On 2015-05-08 19:20:26
It was not brighter than I expected
This review is about item#40135977.

Related Products