Buy more than* S$200* and get FREE SHIPPING

Front Basket Cycle Light

3.57 (7)
Batteries
Two AAA batteries x (sold separately)
Light Source
Four high-brightness white LED x, 1 pcs high brightness blue LED x
Weight (g)
32
Dimension (mm)
115x23x42
Material
(Body) ABS resin, (lens cover) PS resin
Accessories
X2 book Ties
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHA-4203 40135995 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Bicycle lighting
5
From Japan
On 2015-11-18 12:22:57
It will surely pass. You can run normally. However, I do not know when to use the blinking.
This review is about item#40135995.
Expansion
2
From Japan
On 2015-06-02 15:32:38
The rice cake is bad.
This review is about item#40135995.
Bicycle for night driving
4
From Japan
On 2014-10-08 08:53:46
If you change the battery about two or three times, the nail will break and the lens part will become unstable, so I want you to strengthen it
This review is about item#40135995.
When driving overnight bicycles
5
From Japan
On 2013-11-06 13:24:11
It is used as a headlamp for folding bicycles, but it is a size that fits exactly in Minoura Swing Grip (http://p.tl/g5B5).
This review is about item#40135995.
Bicycle night driving
1
From Japan
On 2013-08-07 08:44:32
Since bicycle lights are many bad products, they purchased this because they look like a domestic manufacturer, but the switch gets stupid with just a few use and will not light, and even if the batteries are replaced just in case the result is the same. Although I had forecasted to a certain extent, it was "after all". There is reliability as 100 items of goods are more evenly divisible. You should never buy it.
This review is about item#40135995.
Commuting bicycle
4
From Japan
On 2013-04-21 20:13:30
If it is a type attached to the handlebar, the light will be a shadow when putting things on the front basket, but since this will fit in front of the car it will be better to illuminate the front. However, it is still better if it is a bit brighter. Surprisingly there are places that are not in the home center so it was good to purchase with a monotaro.
This review is about item#40135995.
Commuting bicycle
4
From Japan
On 2012-09-19 22:56:11
I put a bag in a big basket so I could not use the handle attachment type. On that point this light can be straightened to the basket and it is good to be placed where the position stands out. Although there is no illuminance enough to illuminate the front, visibility from the front is good. Because it is a battery type, it does not use a heavy dynamo and it is Swissy even on a slope. I was worried about waterproofness but there is no problem at the moment. The price is reasonable and satisfied.
This review is about item#40135995.

Related Products