Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Handle Holder, Flashlight Use

3.00 (5)
Weight (g)
16
Dimension (mm)
35x51x25
Material
POM RESIN
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHO-02 40136004 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
For bicycles
1
From Japan
On 2015-03-09 13:42:51
Although it seems to be able to use anything, even if it is attached to the steering wheel, it can not be used because it got loose. It can not say that everything can be used and fails. It means that nothing can be used. I'm thinking of something innovative
This review is about item#40136004.
Used to assist the headlight installed in the front cage of Super Cub
5
From Japan
On 2014-07-16 13:20:27
Because I felt insufficient illuminance at night driving (Hokkaido) with only the headlight of Super Cub, I tried to run at night after installation, but I was able to irradiate the road side band line, center line etc.
This review is about item#40136004.
Used when attached to the shoulder when working on hand
4
From Japan
On 2014-05-26 14:06:39
It is a bit difficult to use on a shoulder, but if you devise it can be used somehow. I feel that there are more uses if the fixed part corresponds to more various situations.
This review is about item#40136004.
Attach it to a bicycle
3
From Japan
On 2013-10-02 20:32:13
It seems that everything will be attached, it seems convenient
This review is about item#40136004.
When riding a bicycle
2
From Japan
On 2012-07-06 12:35:46
Although the upper and lower connecting parts are movable type, there is much play, but if you do not need it, it is the rattling of the position you want to bond. It seems that it would be better for you to adhere here if the position is decided. The rest is up to the ingenuity.
This review is about item#40136004.

Related Products