Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Solar Slim Cycle Light

3.67 (3)
Compatible Handle
phi22.2 - 23.8mm
Built-in Battery
Ni-MH battery
Charge & Discharge Frequency
About 300 times
Lighting Time
12 hours charging sunny / (flashing / about 160 minutes) about 80 minutes
Light Source
Three high brightness white LED x
Weight (g)
74
Dimension (mm)
40 x 54 x 94 (handle holder Mounting)
Material
(Body handle holder) ABS resin, (lens) PS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHA-4303 40136022 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Wrecker car front signal light
1
From Japan
On 2016-01-15 15:51:32
It was colored with clear blue on the part of the lens, and it was used for the front signal light when towing the tower, but solar charging can not be done within three months, lamp does not spot at all.
This review is about item#40136022.
Commuter round trip
5
From Japan
On 2015-12-01 18:46:49
Although it is less than 10 minutes on one way, it is using blinking lighting everyday. I am very happy with economic efficiency with the same illuminance (personal impression) as battery type. After that it is 100 points if waterproofness and durability of LED are no problem.
This review is about item#40136022.
Wrecker car front signal light
5
From Japan
On 2015-07-10 10:41:29
I fixed it with a double-sided tape with the bracket removed to a dashboard of a tow truck and colored with a clear blue for a plastic model and used it in a blinking state as a signal light at the time of towing tower.
This review is about item#40136022.

Related Products