Buy more than* S$200* and get FREE SHIPPING

Rainproof Safety Tail Light

4.00 (13)
Batteries
Two AAA batteries x (sold separately)
Battery life (hours)
Continuous lighting / 50, fast continuous blinking / 80, Continuous flashing / 150 slowly
Weight (g)
32
Dimension (mm)
44x50x105
Material
(Battery case) ABS resin, (lens cover) PS resin, (bracket) PA resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHA-4204 40136031 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Running at night
5
From Japan
On 2017-04-23 18:42:22
The price was affordable, I was worried about it, but you can select two different types of mounting parts with different diameters !! Furthermore the visibility is also good.
This review is about item#40136031.
To ensure safety when using a bicycle
3
From Japan
On 2016-12-24 22:52:24
I think that it can correspond to most attachment with two attached mounting brackets and adjustment rubber sheet. Though it may be only goods sent to me, the light in the middle part of the three LEDs is clearly different from the light on the left and right sides. The central LED seems to be on, but I'm not sure if the installation state is bad or whether it is originally so.
This review is about item#40136031.
I attached it to the commuting MTB
5
From Japan
On 2016-11-14 17:32:02
I think that this is definitely better than a reflector that does not shine. Visibility from behind is outstanding.
This review is about item#40136031.
Mounting on a bicycle
1
From Japan
On 2016-09-02 23:51:15
Degradation of battery contacts and deterioration of switches quickly became usable. I think CAT EYE is more reliable.
This review is about item#40136031.
Children's bicycle
4
From Japan
On 2016-05-25 08:16:34
Although there are prices, there are plenty of reasons to buy things higher than ever, considering lightness, ease of installation and cost effectiveness.
This review is about item#40136031.
Cycling
5
From Japan
On 2015-07-28 22:17:24
· It is attached to my bicycle to improve safety. · It was easy to install on the seat tube. · It is good that you can select properly according to the situation because it can be selected as fast blinking, slow blinking, continuous lighting, off with the push button switch. · Compact, well designed, bright enough enough I think that I bought this.
This review is about item#40136031.
cycling
5
From Japan
On 2015-07-24 11:27:09
From the price, it is a satisfactory item.
This review is about item#40136031.
Bicycle backlight
5
From Japan
On 2015-04-09 14:48:55
I bought three but did not turn on at all at all I did not do anything but I got it replaced as soon as I got in touch The visibility is outstanding even in the dark It can be confirmed even from a distance in price It was a very good product
This review is about item#40136031.
cycling
5
From Japan
On 2014-10-28 19:00:57
Last time I bought Panasonic's automatic lighting type. I bought it for indoor training this time, so I made it here by priority to COSPA. Since it switches in order of flashing quickly, blinking, lighting, and turning off the power, I think that switching while running can not be done, so I think whether it is necessary to turn on and blink before running.
This review is about item#40136031.
Used for bicycle maintenance
5
From Japan
On 2014-06-17 17:04:47
This time, I asked for bicycle tires and this taillight. Because it was very inexpensive, I had not expected much, but I was surprised to arrive. It was made very compact, and two kinds of large and small were also attached to the stay. I am very satisfied. I look forward to working with you.
This review is about item#40136031.

Related Products