Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Automatic Cycle Light

3.85 (13)
Batteries
AA battery x 3
Light Source
High intensity white LED x 4
Material
(MAIN BODY) (LENS), ABS (WATERPROOF RUBBER), ACRYLIC RESIN EPDM
...see all>
Product Options
ADD TO CART
Dimension (mm) Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78x104x82 Handle Dynamo of mounting type 128 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AHA-3304 40136056 -
Discontinued
[x]
108x73x72 Installation type 143   1PC 1 AHA-3305 40136065 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 3
2 star 2
1 star 0
Review Rating: 3.85
13 Customer Reviews
The reviews are automatic translation.
Bicycle light
3
From Japan
On 2017-12-16 18:14:41
I was looking for a light with automatic flashing, which is troublesome. And since it is now, I was looking for it with a bright LED light with low power consumption. For brightness, there was no problem, but replacing the battery is a bit tricky. It is very difficult (difficult to enter) the installation of the rubber part (black part) for waterproofing (putting in the holes on the top and bottom). I think that improving here can be very good. Replacement of batteries is rare, but ...
This review is about item#40136056.
For a commuting bicycle
5
From Japan
On 2017-11-01 19:49:09
Although it made it difficult to tear the bolt of the installation, I used it after installation. Because it is automatic lighting, is it really okay? I was worried. But it really lights up soon, so I was surprised! Even if it disappears, it will light up when you run again, so there is no switch on and off, it is very appreciated.
This review is about item#40136056.
Replacement from bicycle existing light
5
From Japan
On 2016-12-16 21:03:47
Because there are 4 LEDs, it was very bright. It was nice to be installed on either side of the dynamo.
This review is about item#40136056.
Bicycle headlights
2
From Japan
On 2016-08-12 11:33:01
Automatic lighting is convenient and OK, but waterproof rubber's devo is hard to add to the main body. I'm worried about fixing this, so I would like you to sell mounting equipment as an option.
This review is about item#40136065.
It is a full auto light.
5
From Japan
On 2016-04-12 00:41:13
It is essential for bicycles. Lights when it gets dark, while driving. It is all-purpose. Battery consumption is fast. Charged regularly with Enel. We recommend to install measures to prevent theft.
This review is about item#40136065.
Commuting bicycle headlights
5
From Japan
On 2015-09-19 21:18:41
Sensor sensitivity is also satisfactory. In addition, it is sweet to attach to the basket, and ingenuity that it can fix firmly is necessary.
This review is about item#40136065.
Children's bicycle
3
From Japan
On 2015-05-04 15:30:07
The sensor was too sensitive and the main body was heavy and the screw dropped off due to vibration. Since the switch is in the lid, the operability is bad. Light is a bright one.
This review is about item#40136065.
As a bicycle auxiliary light
4
From Japan
On 2014-08-12 20:09:38
Brightness is enough, removing the rubber cover and replacing the battery also has no problem. The attachment method is designed to hold down with a screw, but with this it is weak and will come off quickly. After all, I fixed it to the basket in a tie wrap.
This review is about item#40136065.
Used for bicycles for children
4
From Japan
On 2014-04-14 22:55:37
Once you remove the fixed part of the rubber's light, you can not say that it is a good product that will never turn on again. Improvement is necessary.
This review is about item#40136056.
Private use
3
From Japan
On 2013-10-07 18:44:42
Removal of the rubber belt is difficult at the time of replacing the batteries. If the protrusion on the inner side of the belt is incompletely inserted into the hole, there is a fear of rainwater wetting. It is troublesome if removing the main body from the dynamo installation bar and replacing the battery is essential, but it seems no problem. The Panasonic product that I used before was a cover opening and closing, but the waterproofness was also good. (Although the price is certainly high)
This review is about item#40136056.

Related Products