Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rainproof Cycle Light

3.00 (1)
Purpose
For bike front basket. To repair flat tire.
Material (clips)
ABS resin
Material (lens)
PS resin
Batteries
X2 pcs AA batteries
Light Source
2.5V0.3A Mame-dama
Weight (g)
74
Material (Body)
ABS resin
Dimension (mm)
77x78x62
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AKU-3210 40136074 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used as the second light
3
From Japan
On 2013-10-18 16:34:20
Design is unpopular
This review is about item#40136074.

Related Products